Buy more than* S$200* and get FREE SHIPPING

Ring Binder A4

5.00 (2)
Green Purchasing Law
Conformity
Hole Intervals (mm)
80
Number of Holes
2 holes
Height (mm)
307
Size
A4 vertical
Color
Gray
Width (mm)
240
Material
Cover : waste paper pulp mixing rate 80% Binding accessories: plastic
...see all>
Product Options
ADD TO CART
Back Label Color Storable Sheet Number Filing Thickness (mm) Across Back (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Back Label Color Storable Sheet Number Filing Thickness (mm) Across Back (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 300 30 47 1PC 1 4073 40465126 6.99 SGD
In stock
Red 300 30 47 1PC 1 4073 40465135 6.99 SGD
In stock
Blue 500 50 65 1PC 1 4075 40465144 8.99 SGD
In stock
Red 500 50 65 1PC 1 4075 40465153 8.99 SGD
In stock
Blue 800 80 94 1PC 1 4078 40465162 11.99 SGD
In stock
Red 800 80 94 1PC 1 4078 40465171 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Document preservation
5
From Japan
On 2015-04-09 13:45:37
It is light and very convenient because you can spell documents from both sides. I am happy because the price is reasonable.
This review is about item#40465153.
For files with few closed closings for storage
5
From Japan
On 2013-06-10 14:55:57
Because it is light, it reduces the burden on the desk top shelf
This review is about item#40465153.

Related Products