Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Mowing Tip Saw

4.67 (3)
Blade Thickness (mm)
About2
Hole Diameter (phi mm)
25.4
Application
For general mowing grass, bamboo grass, bamboo, brush and weeding
...see all
Product Options
ADD TO CART
Number of Blades (p) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Blades (p) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
44 230 1Sheet 1 230x44P 40465275 25.34 SGD
In stock
48 255 1Sheet 1 255x48P 40465284 28.32 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Preliminary of mowing work, and then used for the replacement.
5
From Japan
On 2016-06-20 20:13:03
Current of thoughts so we use future is undecided.
This review is about item#40465275.
Reeds and small trees from weed mowing
5
From Japan
On 2016-06-14 08:30:18
Indeed almighty blade, excellent sharpness, I like. Convenient because it is not necessary to replacement of the blade, it will buy again.
This review is about item#40465284.
Grass pre-cutting of the fields and mountains
4
From Japan
On 2015-10-20 14:48:43
Since there are many number of chips, without difficulty a soft-hard plants as product name, it is mowing. In addition, this manufacturer because it has to manufacture a large number of mowing-related peripheral equipment, has become a stable mono.
This review is about item#40465284.

Related Products