Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

JIS Mowing Tip Saw Double Blade

4.45 (11)
Blade Thickness (mm)
About 2
Hole Diameter (phi mm)
25.4
Description 2
Ultimate blade reap without leaving with two blades
Application
For General mowing grass, mowing ridge, bamboo grass and weeding
...see all>
Product Options
ADD TO CART
Number of Blades (p) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Blades (p) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 255 1Sheet 1 255x40P 40465345 28.99 SGD
In stock
36 230 1Sheet 1 230x36P 40465336 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
Mowing under the mountain
5
From Japan
On 2017-10-14 17:18:19
You can cut bamboo grass and shrubs with a supasupa, and you can cut soft grass as well. In addition, the consolidated grass such as Seiitakahawadanchi is less load on a smaller engine, and it can be mowed lightly. The harder the metal wires last longer. Sharpen the base metal blade and it is soft.
This review is about item#40465336.
Mowing in the field
5
From Japan
On 2017-07-23 14:21:25
The building is solid. Since the blade has a blade, it is difficult for the spaspers and the chips that break well to fly. Good durability. Usage is hard but I had three months. I will go with this one in the future.
This review is about item#40465345.
Mowing work
4
From Japan
On 2016-08-29 18:24:00
It is light and easy to use. The grass sharpness is good.
This review is about item#40465345.
Mowing
5
From Japan
On 2016-08-01 16:16:21
It was affordable. Thank you very much.
This review is about item#40465336.
Cutting weeds
5
From Japan
On 2015-09-09 16:02:01
Although it was used to cut weeds, with conventional tipping saws, there were a lot of mowing left behind (especially the grinding grass), and there were also cuts twice. With this two-stage blade, it was able to cut pretty much without leaving the cutting, and the operation time was considerably shortened.
This review is about item#40465336.
Mowing
4
From Japan
On 2015-08-08 20:16:12
It is the third one. It is a standard.
This review is about item#40465336.
Mowing
4
From Japan
On 2015-07-23 19:44:14
Purchased with two step teeth. There is no discomfort in particular. However, I do not think that the efficiency is dramatically improved. it is normal. If the engine displacement is 25 cc or more, it is better than the superiority of the chip saw. It seems that there is a difference depending on the wear degree of the cutting edge.
This review is about item#40465336.
Row cutting of rice fields
4
From Japan
On 2015-07-03 18:38:54
Is no problem
This review is about item#40465345.
Mowed rice field
5
From Japan
On 2014-08-05 19:19:55
I am using it for mowing down idle fields. Peripheral speed increased by 255 mm, but speed recovery was slightly hard for electric grass cutting. Electric will be 230mm.
This review is about item#40465336.
Near farm road / canal
5
From Japan
On 2013-06-27 00:13:44
I tried going to the farm road after arriving the product, the grass collapsed cleanly sideways and the sharpness is good, I want to use long.
This review is about item#40465336.

Related Products