Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ring Binder A4

3.00 (1)
Green Purchasing Law
Conformity
Back Label Color
Red
Hole Intervals (mm)
80
Number of Holes
2 holes
Height (mm)
227
Size
A4 horizontal
Color
Gray
Width (mm)
316
Material
Cover : waste paper pulp mixing rate 80% Binding accessories: plastic
...see all>
Product Options
ADD TO CART
Storable Sheet Number Filing Thickness (mm) Across Back (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Storable Sheet Number Filing Thickness (mm) Across Back (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
500 50 65 1PC 1 4085 40465187 8.99 SGD
In stock
800 80 94 1PC 1 4088 40465196 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Book keeping
3
From Japan
On 2018-02-26 07:32:40
It is hard to use with punchy holes. I want you to narrow the spelling a little more.
This review is about item#40465196.

Related Products