Buy more than* S$200* and get FREE SHIPPING

Autosampler Vial For Shimazu

Materials (cap)
PP (polypropylene)
Dimensions (Diameter phi x Height H) (mm)
12x32
Material (Body)
Borosilicate glass
Capacity (mL)
1.5
Dimension (mm)
phi12x32
Material
Septum / PTFE (polytetrafluoroethylene) silicon
...see all>
Product Options
ADD TO CART
AS ONE Part Number Cap Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Cap Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1388-03 - 1Pack(100PC) 1 11090210 40466185 27.99 SGD
In stock
1-1388-04 - 1Pack(100PC) 1 11090259 40466194 28.99 SGD
Shipped after 2018-01-22
1-1388-02 8-425 (standard size) 1Pack(100Set) 1 11231047S 40466176 69.99 SGD
In stock
1-1388-01 8-425 (standard size) 1Pack(100Set) 1 11231046S 40466167 69.99 SGD
In stock
ADD TO CART

Related Products