Buy more than* S$200* and get FREE SHIPPING

Ceramic Hot Stirrer

Temperature Control System
The PID control by K thermocouple
Power Cord (m)
About 1.5
Safety Equipment
Overcurrent fuse, high temperature warning display function
Motor
DC brush motor
Maximum Temperature (degreeC)
550
Revolution (min-1[r.p.m])
100-1200
Power (V)
AC100(50/60Hz)
Material
Plate / ceramic, body / aluminum die cast (heat-resistant paint finish)
Specification
Temperature and rotation speed adjustment/ digital setting (10deg/ 10rpm units)
...see all>
Product Options
ADD TO CART
Heater's storage capacity (W) Stirring Capacity (mL) Plate Size (mm) Weight (kg) Unit Dimensions (Width x Depth x Height)(mm) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Heater's storage capacity (W) Stirring Capacity (mL) Plate Size (mm) Weight (kg) Unit Dimensions (Width x Depth x Height)(mm) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1400 3 250 x 250 About 3.5 273 x 360 x 105 2-8081-32 1PC 1 CHPS-250DN 40467095 -
Discontinued
[x]
900 1 170 x 170 About 3 195 x 285 x 105 2-8081-31 1PC 1 CHPS-170DN 40467086 -
Discontinued
[x]
ADD TO CART

Related Products