Buy more than* S$200* and get FREE SHIPPING

Microcentrifuge Tube

5.00 (2)
Centrifugal Strength
20000G
Sterilization
Non-sterile
Material
PP (polypropylene virgin)
...see all>
Product Options
ADD TO CART
Body Size (phi mm) Bottom Shape Scale (mL) Capacity (mL) Overall Length (mm) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Size (phi mm) Bottom Shape Scale (mL) Capacity (mL) Overall Length (mm) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Up to) About 10.8 Flat bottom 0.1 0.5 1.0 1.5 1.5 38.6 1-1600-01 1Box(1000PC) 1 - 40467831 34.99 SGD
In stock
(Maximum) about 10.8 Round-bottom 0.5 1.0 1.5 2.0 2 39.8 1-1600-02 1Box(1000PC) 1 - 40467847 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Aquatic animals feeding division
5
From Japan
On 2015-04-07 18:14:36
Since the lid is also tightly closed, the feed of the breeding animals is no longer damaged by moisture and molds and it has become possible to preserve for a long time. It does not spill even if liquid is put. It does not distort even if put in the freezer. Because it is cheap, it can be disposable. Since the lid part is rough, even if you fill in the date, it will not disappear ... · · ·. And anything excellent, such as. After placing an order, it will be appreciated that delivery is fast. Honesty, there are no improvement points.
This review is about item#40467831.
Powder
5
From Japan
On 2014-03-06 00:51:00
I am satisfied because I can use it as I expected!

Related Products