Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Magnetic Stirrer

Allowance Humidity (%)
(Ambient) 80
Number of Agitation
1
Motor Input (W)
2
Number of Revolution Indication Method
LED
Allowable Around Temperature (degree c)
5-40
Motor Output (W)
3
Output Current (mA)
300
Stirring Capacity (mL)
(Maximum) 1
Protection Level
IP54 (DIN EN 60529 standard)
Output Voltage (V)
12
Revolution (min-1[r.p.m])
0-2500
Cycle(Hz)
50/60
Output (W)
4
Material
Top / glass, bottom / thermoplastic polyester elastomer
...see all>
Product Options
ADD TO CART
Plate Dimension (phi mm) AS ONE Part Number Body Dimensions (Width x Depth x Height) (mm) Voltage (V) Weight (kg) Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plate Dimension (phi mm) AS ONE Part Number Body Dimensions (Width x Depth x Height) (mm) Voltage (V) Weight (kg) Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
160 1-1817-02 180 x 195 x 40 - 0.7 Rotation control, 50RPM steps *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BigSquid white 40468267 479.99 SGD
Shipped after 2018-06-28
115 1-1817-01 145 x 160 x 45 100-240 0.54 -   1PC 1 CoLorSquid white 40468251 409.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products