Buy more than* S$200* and get FREE SHIPPING

Electromagnetic Coil Type Magnetic Stirrer

RoHS Directive
Products for
Plate Dimension (phi mm)
100
AS ONE Part Number
1-1813-01
Dust-proof Water-proof
IP65
Stirring Capacity (mL)
800
Stir Bar (mm)
25 Longest]
Material (Plate)
Polyester coating
Main Part Dimension (mm)
116x175x12
Revolution (min-1[r.p.m])
15 to 1500
Power (V)
AC100 to 240(50/60Hz)
Weight (kg)
0.3
Specification
Dust Proof Waterproof IP65
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LabDisc white 40469204 409.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products