Buy more than* S$200* and get FREE SHIPPING

Ink Jet Printer High Quality Paper A4

4.33 (9)
Paper Thickness (mm)
0.1
Whiteness (%)
93 or so (ISO)
Paper Thickness (g/m2)
80
Dimensions (Vetical x Horizontal) (mm)
297x210
Size
A4
Type
Single-sided printing
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(250Sheet) 1 KJ-P19A4-250 40469563 8.35 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Invoice, billing
5
From Japan
On 2016-10-25 15:26:17
It is truly special paper. Ink bleeding is also without clean can document.
This review is about item#40469563.
Signs bill business about the general office
1
From Japan
On 2016-09-30 08:04:37
250 sheets I bought 10 books. Outer box of packing, the corners of the If you open to both the inner box was not any problem paper It had entirely collapsed.
This review is about item#40469563.
Printer form
5
From Japan
On 2016-07-03 22:25:39
The paper is thicker than the cheap printer paper, is very good because it cleanly printed.
This review is about item#40469563.
Printing by the ink-jet
5
From Japan
On 2015-12-27 21:17:21
We are very satisfied with the goods, but we are very hard to read. Quite not open even with a paper knife, it is difficult to put even scissors. Pulling the red tape at the time of unsealing, which is used in packaging such as a CD, such as can be neatly opened, or when the glue is improved are considering any way, such as peel off easily is happy.
This review is about item#40469563.
Internal documents
5
From Japan
On 2015-10-25 16:47:40
A little more cheaply!
This review is about item#40469563.
Paperwork
5
From Japan
On 2015-09-17 10:30:59
Since the ink is solid there are appropriate thickness without bleeding we use also the delivery note or invoice.
This review is about item#40469563.
Calibration of the input data
4
From Japan
On 2014-11-19 17:08:46
It is a high-quality paper, but the color is better than other paper.
This review is about item#40469563.
Business
5
From Japan
On 2013-11-29 20:05:45
Little Naa too fluent that it is copy paper, such as the application form, I use when called.
This review is about item#40469563.
For job submission
4
From Japan
On 2013-03-04 15:52:07
Previously, we used the 1010 of Kokuyo this is temporarily out of stock. But then had been using this net price is comparatively high. I had bought the place that came out from time to time to safely shop. However, it also is not now. Reluctantly with a replacement, but comfortable to use is not my best regards. Just high or is not seen even looking at the net. Barely 20 books GET I found here. A little high by previously at Kmart, but so-so convinced of the price. Feeling is the feeling you are relieved because the paper was accustomed. Whether become repeater, also to going to be over there if put in a cheap hand somewhere, is where I if there is this count. A place called the time being was good. Thank you.
This review is about item#40469563.

Related Products