Buy more than* S$200* and get FREE SHIPPING

Inkjet Printer Paper Superfine Grade A4 Matte Paper

4.78 (9)
Caution
Because it may cause paper curl and dirt, border less printing is not recommended.
Paper Thickness (mm)
0.1
Whiteness (%)
85 or so (ISO)
Paper Thickness (g/m2)
86
Dimensions (Vetical x Horizontal) (mm)
297x210
Size
A4
Type
Single-sided printing
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(100Sheet) 1 KJ-M18A4-100 40469572 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Printing a greeting card
4
From Japan
On 2017-11-24 11:46:17
Although it can print very beautifully, it is slightly troublesome because there are back and tables. It would be very helpful if you could make it a little cheaper
This review is about item#40469572.
I am using it when making invoices
5
From Japan
On 2017-06-02 14:38:05
It looks cheap to the reverse white paper, but this paper is perfect for the invoice. I am very satisfied.
This review is about item#40469572.
Print inside POP, guide etc. (Epson)
5
From Japan
On 2017-04-30 18:23:45
I was looking for a super fine paper with a thin paper thickness, so it was perfect. Compared with Epson 's Super Fine Paper, the finish is a little finer, which is a little finer, but I do not know if I compare so well.
This review is about item#40469572.
I use it for printing photos.
5
From Japan
On 2017-04-07 16:11:14
When you print a photograph to the size of A4, you can observe the finer details such as the degree of focusing and the degree of blur of the back. Because this product can print on the system which is inferior to photographic paper, I think that it was good with great aid in terms of cost.
This review is about item#40469572.
Printing product sample image
5
From Japan
On 2016-12-15 15:36:37
For glossy paper it costs too much so this is the best for printing sample products. The coloring is also better than plain paper, and you can receive the receiving side in a good direction.
This review is about item#40469572.
Flyer Print, Create Estimate Proposal
4
From Japan
On 2016-07-15 18:01:16
I purchased it the previous time and used it. It is easy to use.
This review is about item#40469572.
Color printing
5
From Japan
On 2015-06-02 12:03:30
The price is reasonable and color printing is also printed cleanly. Thickness is not so much, but it is acceptable because it is acceptable. Since it uses a good number of sheets, it will be saved if it is a little cheaper, such as in 200 sheets.
This review is about item#40469572.
Greenhouse melon label
5
From Japan
On 2014-10-15 18:44:27
I was able to print beautifully ordinarily. I would like to repeat again because the price is cheap.
This review is about item#40469572.
Print construction photos
5
From Japan
On 2013-11-16 17:55:05
I used to arrange it at a home electronics dealer before, but when I tried using it by purchasing it as "try" I was convinced
This review is about item#40469572.

Related Products