Buy more than* S$200* and get FREE SHIPPING

Air Drill

4.50 (2)
Purpose
Drilling work on wood, steel, resin, etc
Drill Bit Size(mm)
(Maximum diameter)10
Maximum Working Pressure (MPa)
0.59
Air Consumption (L/min)
160
Body Dimensions (Length x Width x Height) (mm)
200x146x48
No Load Rotation Speed (min-1[r.p.m])
2300
Weight (kg)
1.1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL9006 32796687 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Rust removal etc. in the brake wheel cylinder of automobile
4
From Japan
On 2016-08-01 09:30:46
Although it is very useful, I think that it would be better to lighter weight a little more.
This review is about item#32796687.
Used for drilling of cars, stays at narrow places, etc. Rust removal, brush attachment, especially narrow place is easy to use.
5
From Japan
On 2014-01-20 14:32:07
The front drill also lacks the place of the chuck (which tightens the drill's blade). I want to make it a little more strong. The other part is all right, is it? I think that it is even better if there is a replacement part of that part if there is.
This review is about item#32796687.

Related Products