Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Micro Fiber Cleaning Cloth Super Large

4.67 (3)
Dimension (mm)
300x400
Material
Microfiber
...see all>
Product Options
ADD TO CART
Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Large format Blue 1Sheet 1 CD-CC13BL 40482267 8.99 SGD
In stock
Ultra-large format Green 1Sheet 1 CD-CC13G 40482276 8.99 SGD
In stock
Ultra-large format Pink 1Sheet 1 CD-CC13P 40482285 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Protection of machine parts
5
From Japan
On 2018-03-06 12:59:05
I bought it for the purpose of protecting mechanical parts. It would be greatly appreciated if you could provide even larger sizes.
This review is about item#40482267.
Dust wiping of TV screen
4
From Japan
On 2016-05-17 17:37:34
I used the same material with the same material. I bought one for TV this time because it was optimal for oil removal on the glass surface. I am satisfied.
This review is about item#40482267.
Watch, precious metal polish
5
From Japan
On 2014-09-01 21:45:32
Fine fiber, softness is very easy to use. The cloudy oil film of glass is comfortable to take out easily. I was touched by the polishing of the stainless steel with scratches.
This review is about item#40482267.

Related Products