Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Pattern Color Material ETRTO Standard Bead Diameter Weight (g) Size Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pattern Color Material ETRTO Standard Bead Diameter Weight (g) Size Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Micro file Black tread (Bead) aramid - 571 180 650x23C 23 1PC 1 F623-CLSP-B 40482495 42.99 SGD
Shipped after 2018-06-26
Micro file Ivory Line (Bead) aramid - 622 200 700x23C 23 1PC 1 F723-CLSP-W 40482461 42.99 SGD
Shipped after 2018-06-26
Micro file Blue line (Bead) aramid - 622 200 700x23C 23 1PC 1 F723-CLSP-L 40482443 42.99 SGD
Shipped after 2018-06-26
Micro file IvoryLine (Bead) aramid - 559 200 26x1.25 32 1PC 1 F26125-CLSP-W 40482531 42.99 SGD
In stock
- - - 25-622 622 210 W/O 700x25C 25 1pc 1 F725-CLSP-R 30153987 42.99 SGD
Shipped after 2018-06-26
- - - 25-622 622 210 W/O 700x25C 25 1pc 1 F725-CLSP-W 30153996 51.99 SGD
Shipped after 2018-06-26
- - - 25-622 622 210 W/O 700x25C 25 1pc 1 F725-CLSP-L 30153978 42.99 SGD
Shipped after 2018-06-26
- - - 25-622 622 210 W/O 700x25C 25 1pc 1 F725-CLSP-Y 30154005 42.99 SGD
Shipped after 2018-06-26
Micro fine Black tread (Bead) aramid - 622 180 W/O 700x20C 20 1PC 1 F720-CLSP-B 40482425 42.99 SGD
In stock
Micro fine Black tread (Bead) aramid - 622 200 W/O 700x23C 23 1PC 1 F723-CLSP-B 40482434 42.99 SGD
In stock
Micro fine Red line (Bead) aramid - 622 200 W/O 700x23C 23 1PC 1 F723-CLSP-R 40482452 42.99 SGD
In stock
Micro fine Yellow line (Bead) aramid - 622 200 W/O 700x23C 23 1PC 1 F723-CLSP-Y 40482477 42.99 SGD
Shipped after 2018-06-26
Micro fine Black tread (Bead) aramid - 622 210 W/O 700x25C 25 1PC 1 F725-CLSP-B 40482486 42.99 SGD
In stock
Micro fine Black tread (Bead) aramid - 559 200 H/E 26x1.25 32 1PC 1 F26125-CLSP-B 40482504 42.99 SGD
In stock
Micro fine Blue line (Bead) aramid - 559 200 H/E 26x1.25 32 1PC 1 F26125-CLSP-L 40482513 42.99 SGD
Shipped after 2018-06-26
Micro fine Red line (Bead) aramid - 559 200 H/E 26x1.25 32 1PC 1 F26125-CLSP-R 40482522 42.99 SGD
Shipped after 2018-06-26
Micro fine Yellow line (Bead) aramid - 559 200 H/E 26x1.25 32 1PC 1 F26125-CLSP-Y 40482547 42.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 11
4 star 5
3 star 2
2 star 1
1 star 1
Review Rating: 4.20
20 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
5
From Japan
On 2017-09-07 13:17:59
Riding comfort is perfectly better than I expected, and I am very satisfied.
This review is about item#40482434.
For commuting
4
From Japan
On 2016-12-12 17:43:13
Purchased as a standard item. It is not light but I think it is difficult to puncture.
This review is about item#40482486.
Changed from 23c to 25c
4
From Japan
On 2016-10-07 20:45:46
It was excellent in COSPA and it was worn on a road bike with good reputation.
This review is about item#40482486.
Commuting
1
From Japan
On 2016-08-28 12:07:52
Although it was used for commuting attached to the front and rear, it is better not to use it for those who need power to become unusable at once when the tire torn from the side tears at the rear side tire fractures from the side although it was used for commuting
This review is about item#40482522.
Replacement parts
5
From Japan
On 2016-05-23 17:18:27
Although I was looking for it, I ordered it by posting on the catalog that happened to be sent. I was surprised that there are such things, but the price is also cheap and I am very satisfied.
This review is about item#40482504.
bicycle
2
From Japan
On 2015-09-29 18:42:33
The driving feeling is light, but there is no weather resistance. In one year, the side thread came out.
This review is about item#40482513.
Used for commuting MTB
4
From Japan
On 2015-09-01 11:01:53
It is not a standard size and inevitably has poor puncture resistance and durability. I change well both the tire and the tube, but I do not feel like turning it into another one.
This review is about item#40482547.
Bicycle repair
5
From Japan
On 2015-06-01 08:36:11
Product is wrong, but I made a mistake in buying size. Please be careful who you buy from now.
This review is about item#40482425.
Road Bikes
5
From Japan
On 2015-05-15 06:53:40
I mainly use it for commuting. It demonstrates sufficient grip. Besides, low price, satisfactory.
Commuting
5
From Japan
On 2014-09-07 21:57:57
Very cheap, cost performance is good. I always wear it on my commuter road bike.
This review is about item#40482452.

Related Products