Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Masking Tape for Sealing

4.41 (58)
Caution
Please note that the paper may tear occurs, depending on the type of sealant adherent and working conditions, and primer. If the tape may be too much adhered, depending on the type of the adherent, Do not put sticked for a long time., Please note that the paper may tear occurs, depending on the type of sealant adherent and working conditions, and primer. If the tape may be too much adhered, depending on the type of the adherent, Do not put sticked for a long time.
Purpose
For sealing , For sealing
Adhesive Power (N/10mm)
2.15
Tensile Strength (N/15mm)
50.6
Elongation (%)
2.8
Adhesive
Acrylic
Tape Thickness (mm)
0.09
Tape Length (m)
18
Base Material
Japanese paper
Color
Blue
...see all>
Product Options
ADD TO CART
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 1Pack(8Roll) 1 15 40497895 5.99 SGD
In stock
18 1Pack(7Roll) 1 18 40497904 6.99 SGD
In stock
21 1Pack(6Roll) 1 21 40497913 6.99 SGD
In stock
24 1Pack(5Roll) 1 24 40497922 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 40
4 star 7
3 star 8
2 star 1
1 star 2
Review Rating: 4.41
58 Customer Reviews
The reviews are automatic translation.
Indoor painting
5
From Japan
On 2018-05-04 21:08:30
It is useful for weak adhesion Moreover, since most are over 160 m², the price is also unlikely
This review is about item#40497895.
A little adhesive strength
3
From Japan
On 2018-02-15 12:30:50
Although it is good to be cheap, compared to sealing for other companies, it is slightly sticky, so when peeling it often peels off to the paint film of the ground. I want you to weaken the adhesion a little more.
This review is about item#40497922.
Care of unused parts during soldering
5
From Japan
On 2018-02-08 15:15:37
It is reasonable, but it is quality that can be used satisfactorily. It is also recommended items among monotaro series.
This review is about item#40497895.
Sealing
5
From Japan
On 2017-12-14 07:41:30
It is not as good as mint, but it was a little weak and easy to use. It was cheap so it was a repeat decision.
This review is about item#40497913.
During sealing operation
5
From Japan
On 2017-12-07 11:02:14
This product is also good with glue, you can use it with confidence because the tape is solid.
This review is about item#40497904.
Coating curing
5
From Japan
On 2017-11-24 20:21:59
I usually use NITTO curing tape but this time I used a handsome. I got a stronger glue than NITTO and I liked himself. It is recommended for those who think that glue is slightly stronger but better to use.
This review is about item#40497913.
Siding painting work
5
From Japan
On 2017-11-08 00:30:47
Since the end of use is in the form of a ring, there is a time and effort to cut it a little in front, but both adhesion and hand-off characteristics are inferior to those of the champion manufacturer.
This review is about item#40497904.
For sealing of icing corn
5
From Japan
On 2017-10-27 20:40:58
Previously, I bought a cute picture with a hundred and averages, but since I need a quantity with icing corn, I divided it as consumable and changed it here. Anyway it's cheap and should be used liberally! Adhesion is also perfect (* ^^ *)
This review is about item#40497895.
Bathroom caulking repair work
3
From Japan
On 2017-10-10 15:04:03
Use the temperature of the bathroom at around 26 to 28 degrees Only the choot, I felt that the adhesive strength is strong.
This review is about item#40497895.
Inner paint, shillings etc.
4
From Japan
On 2017-08-05 21:15:36
Color, tape elongation Curved strength Excellent Adhesion strength Somewhat stronger Metal, responding to resin surface It is unsuitable for a weak paint film surface
This review is about item#40497904.

Related Products