Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Carbide Solid Metal Saw

5.00 (3)
...see all>
Product Options
ADD TO CART
Boss Diameter d2 (mm) Hole Diameter d1 (phi mm) Thickness T (mm) Outside Diameter D (phi mm) Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Boss Diameter d2 (mm) Hole Diameter d1 (phi mm) Thickness T (mm) Outside Diameter D (phi mm) Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 25.4 1 100 56 1Sheet 1 100X1.0X25.4 40483177 129.99 SGD
In stock
50 25.4 1.1 100 56 1Sheet 1 100X1.1X25.4 40483186 179.99 SGD
Shipped after 2018-06-25
50 25.4 1.8 100 56 1Sheet 1 100X1.8X25.4 40483256 189.99 SGD
Shipped after 2018-06-25
50 25.4 2 100 56 1Sheet 1 100X2.0X25.4 40483274 189.99 SGD
Shipped after 2018-06-21
60 25.4 1.1 125 68 1Sheet 1 125X1.1X25.4 40483353 299.99 SGD
Shipped after 2018-06-25
60 25.4 1.9 125 68 1Sheet 1 125X1.9X25.4 40483432 359.99 SGD
Shipped after 2018-06-25
60 25.4 3.5 125 68 1Sheet 1 125X3.5X25.4 40483493 459.99 SGD
Shipped after 2018-06-25
30 15.875 1.5 50 36 1Sheet 1 50X1.5X15.875 40482766 61.99 SGD
Shipped after 2018-06-25
40 25.4 0.9 75 56 1Sheet 1 75X0.9X25.4 40482942 80.99 SGD
Shipped after 2018-06-25
40 25.4 1.1 75 56 1Sheet 1 75X1.1X25.4 40482967 84.99 SGD
Shipped after 2018-06-25
40 25.4 3.5 75 40 1Sheet 1 75X3.5X25.4 40483107 179.99 SGD
Shipped after 2018-06-25
50 25.4 1.4 100 56 1Sheet 1 100X1.4X25.4 40483213 179.99 SGD
Shipped after 2018-06-25
30 15.875 0.3 50 36 1Sheet 1 50X0.3X15.875 40482644 52.99 SGD
In stock
30 15.875 0.6 50 36 1Sheet 1 50X0.6X15.875 40482671 37.99 SGD
Shipped after 2018-06-25
30 15.875 1.3 50 36 1Sheet 1 50X1.3X15.875 40482741 52.99 SGD
Shipped after 2018-06-25
30 15.875 1.9 50 36 1Sheet 1 50X1.9X15.875 40482802 79.99 SGD
Shipped after 2018-06-25
30 15.875 3.5 50 36 1Sheet 1 50X3.5X15.875 40482863 90.99 SGD
Shipped after 2018-06-25
40 25.4 0.8 75 56 1Sheet 1 75X0.8X25.4 40482933 82.99 SGD
Shipped after 2018-06-25
40 25.4 2 75 56 1Sheet 1 75X2.0X25.4 40483055 109.99 SGD
Shipped after 2018-06-21
50 25.4 3 100 56 1Sheet 1 100X3.0X25.4 40483317 249.99 SGD
Shipped after 2018-06-25
50 25.4 3.5 100 56 1Sheet 1 100X3.5X25.4 40483326 269.99 SGD
Shipped after 2018-06-25
60 25.4 1 125 68 1Sheet 1 125X1.0X25.4 40483344 319.99 SGD
Shipped after 2018-06-25
60 25.4 1.8 125 68 1Sheet 1 125X1.8X25.4 40483423 359.99 SGD
Shipped after 2018-06-25
60 25.4 3 125 68 1Sheet 1 125X3.0X25.4 40483484 449.99 SGD
Shipped after 2018-06-25
30 15.875 0.8 50 36 1Sheet 1 50X0.8X15.875 40482696 37.99 SGD
Shipped after 2018-06-25
30 15.875 1.8 50 36 1Sheet 1 50X1.8X15.875 40482793 67.99 SGD
Shipped after 2018-06-25
30 15.875 4 50 36 1Sheet 1 50X4.0X15.875 40482872 119.99 SGD
Shipped after 2018-06-25
40 25.4 1 75 56 1Sheet 1 75X1.0X25.4 40482951 79.99 SGD
Shipped after 2018-06-25
40 25.4 1.2 75 56 1Sheet 1 75X1.2X25.4 40482976 83.99 SGD
Shipped after 2018-06-25
40 25.4 1.6 75 56 1Sheet 1 75X1.6X25.4 40483012 109.99 SGD
Shipped after 2018-06-25
40 25.4 2.2 75 40 1Sheet 1 75X2.2X25.4 40483064 119.99 SGD
Shipped after 2018-06-25
50 25.4 2.5 100 56 1Sheet 1 100X2.5X25.4 40483292 209.99 SGD
Shipped after 2018-06-25
30 15.875 1.1 50 36 1Sheet 1 50X1.1X15.875 40482723 47.99 SGD
Shipped after 2018-06-25
30 15.875 1.2 50 36 1Sheet 1 50X1.2X15.875 40482732 49.99 SGD
Shipped after 2018-06-25
30 15.875 2.8 50 36 1Sheet 1 50X2.8X15.875 40482845 80.99 SGD
Shipped after 2018-06-25
40 25.4 0.7 75 56 1Sheet 1 75X0.7X25.4 40482924 80.99 SGD
Shipped after 2018-06-25
50 25.4 0.5 100 56 1Sheet 1 100X0.5X25.4 40483125 139.99 SGD
Shipped after 2018-08-21
50 25.4 0.6 100 56 1Sheet 1 100X0.6X25.4 40483134 129.99 SGD
Shipped after 2018-06-25
60 25.4 1.4 125 68 1Sheet 1 125X1.4X25.4 40483387 319.99 SGD
Shipped after 2018-06-25
60 25.4 1.6 125 68 1Sheet 1 125X1.6X25.4 40483405 329.99 SGD
Shipped after 2018-06-25
60 25.4 2.2 125 68 1Sheet 1 125X2.2X25.4 40483457 369.99 SGD
Shipped after 2018-06-25
30 15.875 1.6 50 36 1Sheet 1 50X1.6X15.875 40482775 61.99 SGD
Shipped after 2018-06-25
30 15.875 1.7 50 36 1Sheet 1 50X1.7X15.875 40482784 67.99 SGD
Shipped after 2018-06-25
30 15.875 3 50 36 1Sheet 1 50X3.0X15.875 40482854 80.99 SGD
Shipped after 2018-06-25
40 25.4 0.3 75 56 1Sheet 1 75X0.3X25.4 40482881 109.99 SGD
Shipped after 2018-06-21
40 25.4 0.4 75 56 1Sheet 1 75X0.4X25.4 40482897 93.99 SGD
Shipped after 2018-06-25
40 25.4 0.6 75 56 1Sheet 1 75X0.6X25.4 40482915 84.99 SGD
Shipped after 2018-06-25
40 25.4 1.9 75 56 1Sheet 1 75X1.9X25.4 40483046 109.99 SGD
Shipped after 2018-06-25
40 25.4 2.5 75 40 1Sheet 1 75X2.5X25.4 40483073 119.99 SGD
Shipped after 2018-06-25
50 25.4 0.7 100 56 1Sheet 1 100X0.7X25.4 40483143 129.99 SGD
Shipped after 2018-06-25
50 25.4 1.6 100 56 1Sheet 1 100X1.6X25.4 40483231 189.99 SGD
Shipped after 2018-06-25
50 25.4 1.7 100 56 1Sheet 1 100X1.7X25.4 40483247 189.99 SGD
Shipped after 2018-06-25
60 25.4 2 125 68 1Sheet 1 125X2.0X25.4 40483441 359.99 SGD
Shipped after 2018-06-25
60 25.4 4 125 68 1Sheet 1 125X4.0X25.4 40483502 499.99 SGD
Shipped after 2018-06-25
30 15.875 0.4 50 36 1Sheet 1 50X0.4X15.875 40482653 43.99 SGD
Shipped after 2018-06-25
30 15.875 0.7 50 36 1Sheet 1 50X0.7X15.875 40482687 37.99 SGD
Shipped after 2018-06-25
40 25.4 1.3 75 56 1Sheet 1 75X1.3X25.4 40482985 93.99 SGD
Shipped after 2018-06-25
40 25.4 1.5 75 56 1Sheet 1 75X1.5X25.4 40483003 93.99 SGD
Shipped after 2018-06-25
30 15.875 0.5 50 36 1Sheet 1 50X0.5X15.875 40482662 33.99 SGD
In stock
30 15.875 1 50 36 1Sheet 1 50X1.0X15.875 40482714 40.99 SGD
In stock
50 25.4 1.5 100 56 1Sheet 1 100X1.5X25.4 40483222 179.99 SGD
Shipped after 2018-06-25
60 25.4 1.2 125 68 1Sheet 1 125X1.2X25.4 40483362 299.99 SGD
Shipped after 2018-06-25
60 25.4 1.3 125 68 1Sheet 1 125X1.3X25.4 40483371 319.99 SGD
Shipped after 2018-06-25
60 25.4 1.5 125 68 1Sheet 1 125X1.5X25.4 40483396 319.99 SGD
Shipped after 2018-06-25
60 25.4 2.8 125 68 1Sheet 1 125X2.8X25.4 40483475 389.99 SGD
Shipped after 2018-06-25
30 15.875 0.9 50 36 1Sheet 1 50X0.9X15.875 40482705 49.99 SGD
Shipped after 2018-06-25
30 15.875 2 50 36 1Sheet 1 50X2.0X15.875 40482811 77.99 SGD
Shipped after 2018-06-25
30 15.875 2.2 50 36 1Sheet 1 50X2.2X15.875 40482827 80.99 SGD
Shipped after 2018-06-25
40 25.4 2.8 75 40 1Sheet 1 75X2.8X25.4 40483082 129.99 SGD
Shipped after 2018-06-25
40 25.4 3 75 40 1Sheet 1 75X3.0X25.4 40483091 129.99 SGD
Shipped after 2018-06-25
50 25.4 0.8 100 56 1Sheet 1 100X0.8X25.4 40483152 129.99 SGD
Shipped after 2018-06-25
50 25.4 0.9 100 56 1Sheet 1 100X0.9X25.4 40483161 129.99 SGD
Shipped after 2018-06-25
50 25.4 1.2 100 56 1Sheet 1 100X1.2X25.4 40483195 179.99 SGD
Shipped after 2018-06-25
50 25.4 1.3 100 56 1Sheet 1 100X1.3X25.4 40483204 179.99 SGD
Shipped after 2018-06-25
50 25.4 1.9 100 56 1Sheet 1 100X1.9X25.4 40483265 189.99 SGD
Shipped after 2018-06-25
50 25.4 2.2 100 56 1Sheet 1 100X2.2X25.4 40483283 209.99 SGD
Shipped after 2018-06-25
50 25.4 2.8 100 56 1Sheet 1 100X2.8X25.4 40483301 249.99 SGD
Shipped after 2018-06-25
50 25.4 4 100 56 1Sheet 1 100X4.0X25.4 40483335 269.99 SGD
Shipped after 2018-06-25
60 25.4 1.7 125 68 1Sheet 1 125X1.7X25.4 40483414 329.99 SGD
Shipped after 2018-06-25
60 25.4 2.5 125 68 1Sheet 1 125X2.5X25.4 40483466 389.99 SGD
Shipped after 2018-06-25
30 15.875 1.4 50 36 1Sheet 1 50X1.4X15.875 40482757 52.99 SGD
Shipped after 2018-06-25
30 15.875 2.5 50 36 1Sheet 1 50X2.5X15.875 40482836 80.99 SGD
Shipped after 2018-06-25
40 25.4 1.4 75 56 1Sheet 1 75X1.4X25.4 40482994 93.99 SGD
Shipped after 2018-06-25
40 25.4 1.7 75 56 1Sheet 1 75X1.7X25.4 40483021 109.99 SGD
Shipped after 2018-06-25
40 25.4 1.8 75 56 1Sheet 1 75X1.8X25.4 40483037 109.99 SGD
Shipped after 2018-06-25
40 25.4 4 75 40 1Sheet 1 75X4.0X25.4 40483116 189.99 SGD
Shipped after 2018-06-25
40 25.4 0.5 75 56 1Sheet 1 75X0.5X25.4 40482906 82.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Cutting of stainless steel screw
5
From Japan
On 2016-12-23 15:12:07
It is used for cutting for adjusting the size of the stainless steel screw. It can be cut smoothly and the finish is good. Durability is currently unknown. The one with a little finer teeth is better.
This review is about item#40482662.
Luer's lip groove processing
5
From Japan
On 2016-07-21 22:06:22
Since the saw width is 0.1 mm unit, a metal saw of a necessary width can be secured.
This review is about item#40482723.
Cutting or grooving of SK material etc.
5
From Japan
On 2014-05-20 20:34:46
Although the above use is also good with durability, although it can not be advised, damage is all inadvertent at the time of use. I hope the number of teeth is a little more than I expected.
This review is about item#40482714.

Related Products