Buy more than* S$200* and get FREE SHIPPING

Bird-Proof Yarn

1.00 (1)
Purpose
Fishing nets, agricultural nets, attractants, all-purpose repair thread.
Length (m)
500
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver 1Roll 1 - 40484071 -
Discontinued
[x]
Yellow 1Roll 1 - 40484087 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Birdscore
1
From Japan
On 2014-05-07 06:25:21
There was no effect at all. It was better to hang the CD.
This review is about item#40484087.

Related Products