Buy more than* S$200* and get FREE SHIPPING

Sd Segment Cutter

5.00 (1)
Purpose
Reinforced (10 mm muscle) concrete, concrete, mortar, bricks, blocks, ALC cutting
Tip Height X (mm)
8
Blade Thickness T (mm)
2.4
Specification
Diamond layer / 8mm
...see all>
Product Options
ADD TO CART
Attached Ring (mm) Inner Diameter H (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Attached Ring (mm) Inner Diameter H (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 22 125 1Sheet 1 SD-SX5 40488567 169.99 SGD
In stock
15 20 105 1Sheet 1 SD-SX4 40488551 96.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for groove cutting
5
From Japan
On 2015-03-09 09:31:29
We use it for groove cutting of concrete. GOOD! is.
This review is about item#40488551.

Related Products