Buy more than* S$200* and get FREE SHIPPING

Elastic Type Zoom Pruning Scissors Tilt Type

4.50 (2)
Caution
Pruning type has no extraction part. This type can not grab cut branches.
Purpose
For branch and fruit cutting in high places.
Materials (Blade)
High carbon cutting steel, forged cutting edge
Finishing
Hard chrome finish
Material (Grip)
aluminium Die-cast + elastomer grip
Cutting Capability (mm)
(approximation) Live wood 15
Blade Length (mm)
60
Type
3-Stage telescopic short type
Weight (g)
1040
Overall Length (mm)
Shortest / 1332, longest / 2082
Specification
With edge cover, replacement edge type, grip angle 2-stage switch type
Accessories
Only for saw
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 180ZTR-2.0-3D 10229283 77.39 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Pruning of Takagi of garden
4
From Japan
On 2015-11-03 14:57:11
Sharpness is good, because it is lightweight, does not tired even longer to some extent working time. It was good to buy. Not troubled for storage location because it is compact and folded. It was more wish I cut branches a little more thick.
This review is about item#10229283.
Pruning of fruit trees
5
From Japan
On 2014-10-14 13:22:34
What long is, to heavy, because the force also a extra need, useless. Even while being a fool to his father and, as long as the Ars's, I think that I'm sure all right, I was allowed to purchase. When new has good sharpness, I am satisfied. Moment of truth is now. Ars-san! ask! ! Because I trust you. .
This review is about item#10229283.

Related Products

ARS

ARS