Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

400 Type Ductile Iron Ball Valve, Reduce Boa)Stz Series

Material (packing)
PTFE
Opreration Method
Manual
Material (body)
FCD-S
Material (handle)
SUS430
Material (gasket)
PTFE
Materials (cap)
FCD-S
...see all>
Product Options
ADD TO CART
Dimension H (mm) Shape Dimensions L (mm) Type Materials (ball sheets) Caliber Type Nominal Diameter (A) Material (ball) Dimensions D (mm) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Shape Dimensions L (mm) Type Materials (ball sheets) Caliber Type Nominal Diameter (A) Material (ball) Dimensions D (mm) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
68 - 115 - Fiberglass entry PTFE Ladies Toboa 50 C3771BE + Ni-Cr-plated 150 2 1PC 1 STZ 40484175 109.99 SGD
In stock
38 - 46 - Fiberglass entry PTFE Ladies Toboa 8 C3771BE + Ni-Cr-plated 80 1/4 1PC 1 STZ 40484105 26.99 SGD
Shipped after 2018-06-25
52 Screwed type 76 Ductile Fiberglass entry PTFE Ladies Toboa 25 C3771BE + Ni-Cr-plated 130 1 1PC 1 STZ 40484141 39.99 SGD
In stock
63 - 95 - Fiberglass entry PTFE Ladies Toboa 40 C3771BE + Ni-Cr-plated 130 1 1/2 1PC 1 STZ 40484166 71.99 SGD
In stock
57 - 86 - Fiberglass entry PTFE Ladies Toboa 32 C3771BE + Ni-Cr-plated 130 1 1/4 1PC 1 STZ 40484157 57.99 SGD
In stock
38 Screwed type 51 Ductile PTFE glass fiber input Ladies Toboa 10 C3771BE + Ni-Cr plating 80 2014/03/08 1PC 1 STZ 40484114 22.99 SGD
In stock
42 Screwed Type 57 Ductile PTFE with fiberglass Ladies bore 15 C3771BE+Ni-Cr plating 100 1/2 1PC 1 STZ 40484123 24.99 SGD
In stock
49 Screwed Type 65 Ductile PTFE with fiberglass Ladies bore 20 C3771BE+Ni-Cr plating 130 3/4 1PC 1 STZ 40484132 28.99 SGD
In stock
ADD TO CART

Related Products