Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Outside Dimension/Depth (mm) Outer Dimensions/Height (mm) Outer Dimensions/Width (mm) Holding Force N (kgf) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Package Size (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Dimension/Depth (mm) Outer Dimensions/Height (mm) Outer Dimensions/Width (mm) Holding Force N (kgf) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Package Size (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
46 114 69 - - - - 1pc 1 Fuku - 217 D 27162957 31.99 SGD
In stock
- - - Maximum / 49 (about 5) 55x37x90 - White 1PC 1 Fuku -215NW 40484202 -
Discontinued
[x]
- - - Maximum / 117.6 (about 12) 69x49x114 - White 1PC 1 Fuku -217NW 40484227 25.99 SGD
In stock
- - - Maximum / 117.6 (about 12) 69x49x114 - Blue 1PC 1 Fuku -217NB 40484211 -
Discontinued
[x]
- - - Maximum / 49 (about 5) 55x37x90 - Blue 1PC 1 Fuku -215NB 40484193 -
Discontinued
[x]
- - - (max)117.6(About 12) 69x46x114 Width 157 x depth 74 x height 91 White 1Pack(3PC) 1 Fuku -217WX3 00373783 -
Discontinued
[x]
- - - (max)117.6(About 12) 69x46x114 Width 157 x depth 74 x height 91 Blue 1Pack(3PC) 1 Fuku -217BX3 00373774 -
Discontinued
[x]
- - - (max)49(About 5) 55x37x90 Width 212 x depth 59 x height 91 White 1Pack(5PC) 1 Fuku -215WX5 00373765 -
Discontinued
[x]
- - - (max)49(About 5) 55x37x90 - White,Yellow 1PC 1 Fuku -215NY 00373756 -
Discontinued
[x]
- - - (max)49(About 5) 55x37x90 Width 212 x depth 59 x height 91 Blue 1Pack(5PC) 1 Fuku -215BX5 00373747 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Take a bag
4
From Japan
On 2014-04-02 13:46:50
Since it has a lever for removal, it is easy to remove. When using for a long time, the screw holding the magnet is loose, only the magnet sticks, and the hook falls off. It is a bad thing to have to retighten occasionally.
This review is about item#40484202.
Used at work. We will use office small items hanging on the side of the steel desk.
4
From Japan
On 2012-11-19 22:25:25
I feel the goods themselves are good, but the price is high! It was sold at the local home center with tax included 648 yen. Why is the net shop higher than the real store? Moreover, it is high about 250 yen per piece! I do not understand this price difference. Did not Monotaro sell cheapness? Is it? Is it?
This review is about item#40484202.

Related Products