Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Super Strong Color Magnets, Pin Type

5.00 (2)
Height (mm)
16
Diameter (phi mm)
11
...see all
Product Options
ADD TO CART
Green Purchasing Law Number of Holding Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green Purchasing Law Number of Holding Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fit About seven TransparentGreen (Plastic part) R-PS 1Pack(8PC) 1 Film-1010NTG 00373792 4.70 SGD
Shipped after 2017-05-01
CONFORMITY (GPN ECO-PRODUCTS ON NET) About 7 sheets Transparent PLASTIC PART / R-PS 1Pack(8PC) 1 MAK 1010NT 40484236 4.70 SGD
Shipped after 2017-05-01
CONFORMITY (GPN ECO-PRODUCTS ON NET) About 7 sheets Transparent blue PLASTIC PART / R-PS 1Pack(8PC) 1 MAK 1010NTB 40484245 4.70 SGD
Shipped after 2017-05-01
CONFORMITY (GPN ECO-PRODUCTS ON NET) About 7 sheets Transparent pink PLASTIC PART / R-PS 1Pack(8PC) 1 MAK 1010NTP 40484254 4.70 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To post posters, etc.
5
From Japan
On 2016-05-23 09:20:32
We are happy because the magnet is strong There is only is written, powerful.
This review is about item#40484236.
Stop the bulletin
5
From Japan
On 2014-06-17 16:46:24
It is quite powerful
This review is about item#40484236.

Related Products