Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Magnet Bar Powerful

3.75 (4)
Material
Body / ABS, magnet / rubber magnet
...see all>
Product Options
ADD TO CART
Number of Holding Outside Dimension (Width W x Length L x Height H) (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Holding Outside Dimension (Width W x Length L x Height H) (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 9-14 pieces 30x200x10 Black 1PC 1 Film-221D 40484385 7.99 SGD
In stock
About 14 to 18 pieces 30x300x10 Black 1PC 1 Film-223D 40484403 10.99 SGD
In stock
About 9-14 pieces 30x200x10 White 1PC 1 Film-221W 40484394 7.99 SGD
In stock
About 14 to 18 pieces 30x300x10 White 1PC 1 Film-223W 40484412 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Flyer overhang
1
From Japan
On 2018-03-23 16:53:30
I can not use it at all! I do not know where is powerful In this case 100 magnitude magnets are better at all
This review is about item#40484403.
Used to paste large imitation paper on white board
5
From Japan
On 2016-05-15 08:48:44
In the magnet which was prepared in a certain place, because there is displacement and instability, there are limitations on the number that is prepared and it is impossible to keep it by yourself so purchase by yourself as magnetic force is also cooperated Work has improved considerably.
This review is about item#40484403.
For bulletin board in the factory
5
From Japan
On 2015-02-27 16:45:06
If there is something a bit longer, even better
This review is about item#40484385.
Stop the vinyl sheet
4
From Japan
On 2014-08-06 15:44:14
There was no mistake to be powerful, but the stick was a bit thick, so the thin version was good.
This review is about item#40484412.

Related Products