Buy more than* S$200* and get FREE SHIPPING

Color Paper Clip, Input Plastic Case

3.00 (1)
Type
Big
Color
Assortment of 5 colors (Blue, Red, Yellow, Green and Pink)
Overall Length (mm)
28
Material
COAT COVER/PE
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Case(about60PC) 1 CLI-9 40484577 1.53 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Use for documents
3
From Japan
On 2015-08-12 14:56:37
A paper container is preferable.
This review is about item#40484577.

Related Products