Buy more than* S$200* and get FREE SHIPPING

Weight Roller

4.33 (75)
Caution
It is not in defective but there may be a small wound because it is imported.
...see all>
Product Options
ADD TO CART
Manufactutrer Outer Diameter (phi mm) Weight (g) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Manufactutrer Outer Diameter (phi mm) Weight (g) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Perch 17 8 12 1Case(6PC) 1 MOWR1712080 40490746 5.99 SGD
In stock
Perch 17 13.5 12 1Case(6PC) 1 MOWR1712135 40490852 -
Discontinued
[x]
Perch 17 11.5 12 1Case(6PC) 1 MOWR1712115 40490816 5.99 SGD
In stock
Perch 17 7.5 12 1Case(6PC) 1 MOWR1712075 40490737 5.99 SGD
In stock
Perch 17 6.5 12 1Case(6PC) 1 MOWR1712065 40490712 5.99 SGD
Shipped after 2018-05-01
Perch 17 6 12 1Case(6PC) 1 MOWR1712060 40490703 5.99 SGD
In stock
Perch 17 5.5 12 1Case(6PC) 1 MOWR1712055 40490694 5.99 SGD
N/A
Perch 17 5 12 1Case(6PC) 1 MOWR1712050 40490685 5.99 SGD
In stock
Yamaha 15 9 12 1Case(6PC) 1 MOWR1512090 40491157 5.99 SGD
In stock
Yamaha 20 9.5 12 1Case(6PC) 1 MOWR2012095 40491297 7.99 SGD
Shipped after 2018-05-01
Yamaha 20 13 12 1Case(6PC) 1 MOWR2012130 40491367 7.99 SGD
Shipped after 2018-05-01
Yamaha 20 11 12 1Case(6PC) 1 MOWR2012110 40491324 7.99 SGD
In stock
Yamaha 15 8.5 12 1Case(6PC) 1 MOWR1512085 40491141 5.99 SGD
In stock
Yamaha 15 3.5 12 1Case(6PC) 1 MOWR1512035 40491044 5.99 SGD
Shipped after 2018-06-18
Yamaha 20 10 12 1Case(6PC) 1 MOWR2012100 40491306 7.99 SGD
Shipped after 2018-05-01
Honda 16 9.5 13 1Case(6PC) 1 MOWR1613095 40491516 5.99 SGD
In stock
Honda 16 4.5 13 1Case(6PC) 1 MOWR1613045 40491412 5.99 SGD
Shipped after 2018-05-01
Honda 16 11.5 13 1Case(6PC) 1 MOWR1613115 40491552 5.99 SGD
Shipped after 2018-05-01
Malossi 20 8 17 1Case(6PC) 1 MOWR2017080 40491622 8.99 SGD
Shipped after 2018-05-01
Malossi 20 10 17 1Case(6PC) 1 MOWR2017100 40491665 8.99 SGD
Shipped after 2018-05-01
Yamaha 20 8 12 1Case(6PC) 1 MOWR2012080 40491263 7.99 SGD
Shipped after 2018-05-01
Yamaha 20 9 12 1Case(6PC) 1 MOWR2012090 40491281 7.99 SGD
In stock
Honda 16 6.5 13 1Case(6PC) 1 MOWR1613065 40491455 5.99 SGD
In stock
YAMAHA 15 12 12 1Case(6PC) 1 MOWR1512120 40491211 5.99 SGD
Shipped after 2018-04-27
YAMAHA 20 6 12 1Case(6PC) 1 MOWR2012060 40491227 7.99 SGD
Shipped after 2018-05-01
YAMAHA 20 7.5 12 1Case(6PC) 1 MOWR2012075 40491254 8.99 SGD
Shipped after 2018-05-01
SUZUKI 17 3.5 12 1Case(6PC) 1 MOWR1712035 40490651 11.99 SGD
Shipped after 2018-05-01
SUZUKI 17 4.5 12 1Case(6PC) 1 MOWR1712045 40490676 6.99 SGD
Shipped after 2018-05-01
SUZUKI 17 7 12 1Case(6PC) 1 MOWR1712070 40490721 5.99 SGD
Shipped after 2018-06-18
SUZUKI 16 6.5 12 1Case(6PC) 1 MOWR1612065 40490913 8.99 SGD
Shipped after 2018-05-01
YAMAHA 15 10 12 1Case(6PC) 1 MOWR1512100 40491175 5.99 SGD
In stock
YAMAHA 20 12 12 1Case(6PC) 1 MOWR2012120 40491342 7.99 SGD
Shipped after 2018-05-01
YAMAHA 20 12.5 12 1Case(6PC) 1 MOWR2012125 40491351 8.99 SGD
Shipped after 2018-05-01
YAMAHA 20 14 12 1Case(6PC) 1 MOWR2012140 40491376 10.99 SGD
Shipped after 2018-05-01
SUZUKI 16 8 12 1Case(6PC) 1 MOWR1612080 40490947 8.99 SGD
Shipped after 2018-05-01
SUZUKI 17 3 12 1Case(6PC) 1 MOWR1712030 40490642 7.99 SGD
Shipped after 2018-05-01
SUZUKI 16 11 12 1Case(6PC) 1 MOWR1612110 40491001 6.99 SGD
Shipped after 2018-05-01
SUZUKI 17 13 12 1Case(6PC) 1 MOWR1712130 40490843 11.99 SGD
Shipped after 2018-05-01
Marosshi 20 10.5 17 1Case(6PC) 1 MOWR2017105 40491674 10.99 SGD
Shipped after 2018-05-01
Marosshi 20 11 17 1Case(6PC) 1 MOWR2017110 40491683 8.99 SGD
In stock
Honda 16 3 13 1Case(6PC) 1 MOWR1613030 40491385 6.99 SGD
Shipped after 2018-05-01
YAMAHA 15 11 12 1Case(6PC) 1 MOWR1512110 40491193 7.99 SGD
Shipped after 2018-05-01
YAMAHA 15 3 12 1Case(6PC) 1 MOWR1512030 40491035 5.99 SGD
In stock
SUZUKI 16 5 12 1Case(6PC) 1 MOWR1612050 40490886 8.99 SGD
Shipped after 2018-05-01
Marosshi 20 9.5 17 1Case(6PC) 1 MOWR2017095 40491656 8.99 SGD
Shipped after 2018-05-01
Honda 16 3.5 13 1Case(6PC) 1 MOWR1613035 40491394 6.99 SGD
Shipped after 2018-05-01
Honda 16 12.5 13 1Case(6PC) 1 MOWR1613125 40491577 6.99 SGD
Shipped after 2018-05-01
Honda 16 13 13 1Case(6PC) 1 MOWR1613130 40491586 5.99 SGD
In stock
Honda 16 13.5 13 1Case(6PC) 1 MOWR1613135 40491595 6.99 SGD
Shipped after 2018-05-01
Honda 16 14 13 1Case(6PC) 1 MOWR1613140 40491604 7.99 SGD
Shipped after 2018-05-01
YAMAHA 20 10.5 12 1Case(6PC) 1 MOWR2012105 40491315 7.99 SGD
Shipped after 2018-05-01
YAMAHA 20 11.5 12 1Case(6PC) 1 MOWR2012115 40491333 7.99 SGD
Shipped after 2018-05-01
SUZUKI 16 7.5 12 1Case(6PC) 1 MOWR1612075 40490931 5.99 SGD
Shipped after 2018-05-01
SUZUKI 16 10 12 1Case(6PC) 1 MOWR1612100 40490983 6.99 SGD
Shipped after 2018-05-01
SUZUKI 17 8.5 12 1Case(6PC) 1 MOWR1712085 40490755 7.99 SGD
Shipped after 2018-05-01
SUZUKI 17 9 12 1Case(6PC) 1 MOWR1712090 40490764 5.99 SGD
In stock
Marosshi 20 7.5 17 1Case(6PC) 1 MOWR2017075 40491613 8.99 SGD
Shipped after 2018-05-01
YAMAHA 15 10.5 12 1Case(6PC) 1 MOWR1512105 40491184 6.99 SGD
Shipped after 2018-05-01
YAMAHA 15 11.5 12 1Case(6PC) 1 MOWR1512115 40491202 7.99 SGD
Shipped after 2018-05-01
YAMAHA 20 6.5 12 1Case(6PC) 1 MOWR2012065 40491236 8.99 SGD
Shipped after 2018-05-01
YAMAHA 20 7 12 1Case(6PC) 1 MOWR2012070 40491245 8.99 SGD
Shipped after 2018-05-01
YAMAHA 20 8.5 12 1Case(6PC) 1 MOWR2012085 40491272 7.99 SGD
Shipped after 2018-05-01
YAMAHA 15 9.5 12 1Case(6PC) 1 MOWR1512095 40491166 6.99 SGD
Shipped after 2018-05-01
SUZUKI 16 9.5 12 1Case(6PC) 1 MOWR1612095 40490974 6.99 SGD
Shipped after 2018-05-01
SUZUKI 17 9.5 12 1Case(6PC) 1 MOWR1712095 40490773 6.99 SGD
Shipped after 2018-05-01
SUZUKI 17 10.5 12 1Case(6PC) 1 MOWR1712105 40490791 5.99 SGD
In stock
Marosshi 20 8.5 17 1Case(6PC) 1 MOWR2017085 40491631 8.99 SGD
Shipped after 2018-05-01
Marosshi 20 9 17 1Case(6PC) 1 MOWR2017090 40491647 8.99 SGD
Shipped after 2018-05-01
Honda 16 4 13 1Case(6PC) 1 MOWR1613040 40491403 5.99 SGD
In stock
SUZUKI 17 4 12 1Case(6PC) 1 MOWR1712040 40490667 11.99 SGD
Shipped after 2018-05-01
SUZUKI 16 5.5 12 1Case(6PC) 1 MOWR1612055 40490895 8.99 SGD
Shipped after 2018-05-01
SUZUKI 16 6 12 1Case(6PC) 1 MOWR1612060 40490904 7.99 SGD
Shipped after 2018-05-01
SUZUKI 16 7 12 1Case(6PC) 1 MOWR1612070 40490922 6.99 SGD
Shipped after 2018-05-01
SUZUKI 16 8.5 12 1Case(6PC) 1 MOWR1612085 40490956 7.99 SGD
Shipped after 2018-05-01
SUZUKI 16 9 12 1Case(6PC) 1 MOWR1612090 40490965 6.99 SGD
Shipped after 2018-05-01
SUZUKI 16 10.5 12 1Case(6PC) 1 MOWR1612105 40490992 6.99 SGD
Shipped after 2018-05-01
SUZUKI 16 11.5 12 1Case(6PC) 1 MOWR1612115 40491017 6.99 SGD
Shipped after 2018-05-01
SUZUKI 16 12 12 1Case(6PC) 1 MOWR1612120 40491026 6.99 SGD
Shipped after 2018-05-01
Suzuki 17 10 12 1Case(6PC) 1 MOWR1712100 40490782 5.99 SGD
Shipped after 2018-05-01
Suzuki 17 11 12 1Case(6PC) 1 MOWR1712110 40490807 -
Discontinued
[x]
Suzuki 17 12 12 1Case(6PC) 1 MOWR1712120 40490825 5.99 SGD
In stock
Suzuki 17 12.5 12 1Case(6PC) 1 MOWR1712125 40490834 5.99 SGD
In stock
Suzuki 17 14 12 1Case(6PC) 1 MOWR1712140 40490861 -
Discontinued
[x]
Suzuki 17 14.5 12 1Case(6PC) 1 MOWR1712145 40490877 -
Discontinued
[x]
YAMAHA 15 4 12 1Case(6PC) 1 MOWR1512040 40491053 5.99 SGD
In stock
YAMAHA 15 4.5 12 1Case(6PC) 1 MOWR1512045 40491062 5.99 SGD
Shipped after 2018-06-13
YAMAHA 15 5 12 1Case(6PC) 1 MOWR1512050 40491071 5.99 SGD
In stock
YAMAHA 15 5.5 12 1Case(6PC) 1 MOWR1512055 40491087 5.99 SGD
In stock
YAMAHA 15 6 12 1Case(6PC) 1 MOWR1512060 40491096 5.99 SGD
In stock
YAMAHA 15 6.5 12 1Case(6PC) 1 MOWR1512065 40491105 5.99 SGD
In stock
YAMAHA 15 7 12 1Case(6PC) 1 MOWR1512070 40491114 5.99 SGD
In stock
YAMAHA 15 7.5 12 1Case(6PC) 1 MOWR1512075 40491123 5.99 SGD
In stock
YAMAHA 15 8 12 1Case(6PC) 1 MOWR1512080 40491132 5.99 SGD
Shipped after 2018-05-01
Honda 16 5 13 1Case(6PC) 1 MOWR1613050 40491421 5.99 SGD
In stock
Honda 16 5.5 13 1Case(6PC) 1 MOWR1613055 40491437 5.99 SGD
In stock
Honda 16 6 13 1Case(6PC) 1 MOWR1613060 40491446 -
Discontinued
[x]
Honda 16 7 13 1Case(6PC) 1 MOWR1613070 40491464 5.99 SGD
In stock
Honda 16 7.5 13 1Case(6PC) 1 MOWR1613075 40491473 5.99 SGD
In stock
Honda 16 8 13 1Case(6PC) 1 MOWR1613080 40491482 5.99 SGD
In stock
Honda 16 8.5 13 1Case(6PC) 1 MOWR1613085 40491491 -
Discontinued
[x]
Honda 16 9 13 1Case(6PC) 1 MOWR1613090 40491507 5.99 SGD
In stock
Honda 16 10 13 1Case(6PC) 1 MOWR1613100 40491525 5.99 SGD
Shipped after 2018-05-01
Honda 16 10.5 13 1Case(6PC) 1 MOWR1613105 40491534 5.99 SGD
Shipped after 2018-05-01
Honda 16 11 13 1Case(6PC) 1 MOWR1613110 40491543 5.99 SGD
In stock
Honda 16 12 13 1Case(6PC) 1 MOWR1613120 40491561 5.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 46
4 star 16
3 star 8
2 star 2
1 star 3
Review Rating: 4.33
75 Customer Reviews
The reviews are automatic translation.
AF34 Waitroller exchange
5
From Japan
On 2018-04-14 22:01:53
I went to 4000 km in good condition with putting in Kitako 's high prize. I tried opening it for inspection, and it was reduced evenly, in particular without having to reduce one side. I think that running with 4000 km no trouble often runs like 90 km / h running on the circuit. It is recommended for those who can do WR inspection and exchange by themselves.
This review is about item#40491507.
Used when repairing motorcycles
5
From Japan
On 2018-03-23 19:59:13
It is quite lightweight but it's based on medium and low speeds so it matches perfectly! It is a reliable manufacturer even at low price. I plan to use it in the future.
This review is about item#40491281.
Replacement due to aged deterioration
5
From Japan
On 2018-01-18 12:51:32
Noise purchased at a cheap price no longer exists I think that I want to regularly grease up in the future
This review is about item#40490843.
Motorcycle Maintenance
5
From Japan
On 2018-01-04 20:57:27
What is the smoothness of movement according to the price? But anything is cheap so you can enjoy it in various combinations. It is perfect for trying.
This review is about item#40490703.
Maintenance of moped AF 56
5
From Japan
On 2017-11-12 10:27:06
After purchase, I have used it for 3 months, but I judge it as a sufficient product without any problem.
This review is about item#40491455.
Grand Axis 100 Maintenance
3
From Japan
On 2017-10-31 23:04:18
Grand axis is 18 mm, but I thought of trying this 17 mm. I have not used it yet, but it is cheap, it's perfect for these challenges.
This review is about item#40490737.
Today AF61
5
From Japan
On 2017-10-18 22:31:52
I use it together with Kitako High Speed ​​Pulley. Both acceleration and maximum speed became very good with a total of 33 g of 6.5 g × 3 and 4.5 g × 3. Everything except pulleys and rollers is normal, but at the highest speed it gets over the meter and the fuel economy ranges from 40 km / l to 45 km / l. Recommended setting.
This review is about item#40491412.
Maintenance of the motorcycle
5
From Japan
On 2017-10-13 17:17:50
When we tried various weight rollers, OKO was the most accurate (weight). Because it is cheap, durability is not bothersome.
This review is about item#40491464.
Mission maintenance
5
From Japan
On 2017-07-31 19:13:45
Because it is cheaper than genuine products, it is saved. When the weight roller wears, it is exchanged. There are various weights, so it is very convenient to set up.
This review is about item#40490782.
When weight roller is exchanged
4
From Japan
On 2017-07-20 21:11:31
Even though it is cheap, it is saved. I think that it is even better if there is explanation of installation direction.
This review is about item#40490843.

Related Products