Buy more than* S$200* and get FREE SHIPPING

Mouse Pad Ultra-Compact Vertical Type

4.20 (5)
Materials (surface/reverse)
PP, PVC / POLYURETHANE
Dimensions (Width W x Depth D x Height H) (mm)
100x130x1.2
...see all>
Product Options
ADD TO CART
Color Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red Optical, ball type 1Sheet 1 MPD-T1R 40488384 -
Discontinued
[x]
Violet Optical, ball type 1Sheet 1 MPD-T1V 40488357 -
Discontinued
[x]
Green Optical, ball type 1Sheet 1 MPD-T1G 40488375 -
Discontinued
[x]
Orange Optical, ball type 1Sheet 1 MPD-T1D 40488393 -
Discontinued
[x]
Dark Blue Optical, ball type 1Sheet 1 MPD-T1DBL 40488332 3.99 SGD
In stock
Gray Optical type, ball type 1Sheet 1 MPD-T1GY 40488323 3.99 SGD
In stock
Blue Optical type, ball type 1Sheet 1 MPD-T1BL 40488341 3.99 SGD
In stock
Light blue Optical type, ball type 1Sheet 1 MPD-T1LB 40488366 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Mouse operation
4
From Japan
On 2018-01-05 10:49:11
It is used for company's laptop computer. It is small and easy to use.
This review is about item#40488323.
For a company company's computer that is always in use
5
From Japan
On 2017-05-17 15:20:50
It is easy to use with a size that does not get in a way bigger than the mouse
This review is about item#40488332.
Use private PC
5
From Japan
On 2016-04-05 20:19:30
Because there is only the size of an ordinary mouse to ride, I was concerned at the beginning, but there is no problem in use. This is enough for people who move the mouse frequently in a small place and do not move extensively. It is easy to use for people who use small mouse.
This review is about item#40488323.
Of course when using a personal computer
5
From Japan
On 2014-08-08 20:56:13
One word, this is enough.
This review is about item#40488393.
Everyday use
2
From Japan
On 2013-08-17 20:26:49
I think that it is better to be a little larger. It might be exactly good for people using small mice.
This review is about item#40488332.

Related Products