Buy more than* S$200* and get FREE SHIPPING

Static Electricity Remover Pad

4.50 (2)
Caution
Effects vary depending on your environment, such as clothing, air temperature and humidity. Is to auxiliary roles, instead of complete removal of static electricity. Optical and laser mouse not working by or environments and/or specifications for your m
Materials (surface/reverse)
Silver fiber, polyester / natural rubber
Dimensions (Width W x Depth D x Height H) (mm)
200x220x3
Type
Large-sized
Compatible
Optical type, laser type, ball type
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1Sheet 1 MPD-SE1BK 40488524 12.99 SGD
Shipped after 2018-04-23
Blue 1Sheet 1 MPD-SE1BL 40488533 12.99 SGD
Shipped after 2018-04-23
Red 1Sheet 1 MPD-SE1R 40488542 12.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Computer work
5
From Japan
On 2017-12-21 15:36:19
I was suffering from mouse chattering. I started using this pad and chattering disappeared. Since it got an effect during the period when there is much static electricity in winter, I am very reliable.
This review is about item#40488524.
Office work
4
From Japan
On 2013-07-18 21:19:03
Response is good feeling well, but since the surface is interwoven material, it is a difficulty to get caught on the corner etc. of the nail and fray.
This review is about item#40488533.

Related Products