Buy more than* S$200* and get FREE SHIPPING

Motorbike Cover

3.65 (26)
Caution
Choose a car with cart one size larger sizes. It is not in defective but there may be a small wound because it is imported.
...see all>
Product Options
ADD TO CART
Height (mm) Size Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Size Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1170 LL 2250 1Sheet 1 LL 40493494 -
Discontinued
[x]
1190 3L 2400 1Sheet 1 3L 40493503 -
Discontinued
[x]
960 S 1700 1Sheet 1 S 40493467 30.99 SGD
Shipped after 2018-01-24
1100 M 1950 1Sheet 1 M 40493476 -
Discontinued
[x]
1150 L 2050 1Sheet 1 L 40493485 -
Discontinued
[x]
1300 5L (750cc or more) 2550 1Sheet 1 5L 86993952 50.99 SGD
In stock
1400 4L (125cc - 400cc off-road vehicle) 2500 1Sheet 1 4L 40493512 33.99 SGD
In stock
1300 5L (750cc or more) 2550 1Sheet 1 5L 40493521 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 8
3 star 5
2 star 3
1 star 2
Review Rating: 3.65
26 Customer Reviews
The reviews are automatic translation.
Bike Protection
2
From Japan
On 2017-08-23 09:24:21
Before the feeling that the fabric seemed thinner than the previous item, the hole was still open in the back, but this time it was only opened in front
This review is about item#40493512.
Motorcycle cover
1
From Japan
On 2017-07-25 11:11:13
I write the review for the first time being born so badly. If you use it for half a year it will degrade and easily break. It is easier to break than paper rather than exaggeration. I definitely do not have a year.
This review is about item#40493512.
Motorcycle cover
4
From Japan
On 2017-06-19 22:58:08
I was worried about a thin fabric, but it was a cover that could be used enough if handled gently
This review is about item#40493512.
Motorcycle cover
3
From Japan
On 2017-05-20 06:50:38
I think it is cheap, but what about durability? I am concerned, but I recognize that it will be replaced periodically.
This review is about item#40493512.
Motorcycle cover
4
From Japan
On 2017-05-10 00:47:23
Although it is fluent, it seems quite likely. The strings for preventing jumping fell shortly.
This review is about item#40493512.
When you leave the motorcycle
3
From Japan
On 2017-03-21 17:14:02
I do not know because I just bought durability, but cost performance is good.
This review is about item#40493512.
bike
5
From Japan
On 2016-06-08 19:08:37
Despite parking in a place where the sun is tight, it has lasted long. I am satisfied.
This review is about item#40493494.
FZR 250 R cover
3
From Japan
On 2016-05-21 21:02:19
Purchased for FZR 250R. Because it is a full cowl motorcycle, it was somewhat unsatisfactory. It might have been okay even if it was one more big! Is it?
This review is about item#40493494.
Storage of off-road motorcycles
5
From Japan
On 2016-02-11 08:48:18
I knew the goodness of the goods in the previous purchase · use, so I purchased without hesitation.
This review is about item#40493512.
Cover 90 cover
2
From Japan
On 2016-01-14 21:46:26
When the windshield was on, the muffler could not cover it and it rusted. I should have bought a little bigger.
This review is about item#40493485.

Related Products