NoteBuy more than* S$150* and get FREE SHIPPING

Pipe Gasket Set

3.75 (4)
Compatible Pipe Outer Diameter (mm)
16, 18
W26 mountain for 20
...see all
Product Options
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 741 40493661 1.27 SGD
In stock
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Water leak repair from the mounting portion of the universal pipe
From Japan
On 2015-10-15 12:26:22
Is a fairly old or was a water faucet? Details unknown, the shape of the resin ring that shipped with this product, from the relationship is different from the resin ring which has been attached to the faucet in use, fixed nut screws could not be locked without chewing. I think that thin packing to lower the height of the resin ring was able to use If you have been a single ship, and then re-use the old parts as a result, in the corresponding winding the seal tape, with less water leakage from the water leakage point It was supposed to return. If the difference of shape due to the difference of the manufacturer is to cause, we want to promote the standardization.
This review is about item#40493661.
Of tap O / H
From Japan
On 2015-06-09 10:30:20
Purchased for O / H of water tap. We are satisfied.
This review is about item#40493661.
To water leakage
From Japan
On 2015-02-13 14:22:03
Was saved was in trouble without things quite fit right.
This review is about item#40493661.
Water canteen
From Japan
On 2014-05-20 16:02:02
I purchased the S pipe at the same time expanding, there was no need to buy because it was associated with it. However, as a result of the mounting exchange in addition to the water with no inconvenience because I had purchased, the movement is also good to no longer be a small water leak in nicely. Although inconvenience is thought that there is no, it recommends periodic replacement because then you are aging dirt adhere.
This review is about item#40493661.

Related Products