Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions B (mm) Nominal Designation Mounting Screw Material Specification Dimension B (phi mm) Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Nominal Designation Mounting Screw Material Specification Dimension B (phi mm) Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 25 - - - 28.58 - 1pc 1 6180-25 x28.58 44389265 14.99 SGD
Shipped after 2018-02-28
22.22 - Parallel pipe thread Copper, brass With non-asbestos packing - 20 1PC 1 6180-20x22.22 40494614 7.99 SGD
Shipped after 2018-02-26
12.7 - - - - - 13 1pc 1 6180-13 x12.7 40494587 5.99 SGD
Shipped after 2018-02-26
15.88 - - - - - 13 1pc 1 6180-13 x15.88 40494596 5.99 SGD
Shipped after 2018-02-26
- 13 - - - 22.22 - 1pc 1 6180-13 x22.22 44389274 8.99 SGD
Shipped after 2018-02-28
- 13 - - - 9.52 - 1pc 1 6180-13 x9.52 44389283 8.99 SGD
Shipped after 2018-02-28
- 20 - - - 12.7 - 1pc 1 6180-20 x12.7 44389292 11.99 SGD
Shipped after 2018-02-28
- - - - - 15.88 20 1pc 1 6180-20 x15.88 40494605 7.99 SGD
Shipped after 2018-02-28
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Water heater exchange
1
From Japan
On 2017-03-02 16:25:00
I posted several sizes I wanted the size mistake 15.88
This review is about item#40494587.

Related Products