Buy more than* S$200* and get FREE SHIPPING

Faucet Socket

Dimensions D
-
Dimensions C (mm)
31
Dimensions B (mm)
19.5
Dimensions A (mm)
15.88
Nominal Dimension
13x15.88
Shape
Socket
Material
Bronze
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 6196B-13x15.88 40494675 27.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products