Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions A (mm) Shape Material Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Shape Material Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - 1pc 1 6690-38.1 44391417 17.99 SGD
Shipped after 2018-05-30
- - - - - - 1pc 1 6690-28.58 44391462 8.99 SGD
Shipped after 2018-05-30
- - - - - - 1pc 1 6690-53.98 44391435 45.99 SGD
Shipped after 2018-05-30
- - - - - - 1pc 1 6690-34.92 44391401 13.99 SGD
Shipped after 2018-05-30
- - - - - - 1pc 1 6690-41.28 44391426 26.99 SGD
Shipped after 2018-05-30
- - - - - - 1pc 1 6690-28.58 x22.22 44391471 14.99 SGD
Shipped after 2018-05-30
- - - - - - 1pc 1 6690-31.75 44391487 12.99 SGD
Shipped after 2018-05-30
- - - - - - 1pc 1 6690-66.68 44391392 119.99 SGD
Shipped after 2018-05-30
- - - - - - 1pc 1 6690-22.22 x15.88 44391444 7.99 SGD
Shipped after 2018-05-30
24.5 Elbow 90 deg Copper 15.88 24.5 15.88 1PC 1 6690-15.88 40494684 1.99 SGD
In stock
24 Elbow 90 deg Copper 15.88 28 12.7 1PC 1 6690-15.88x12.7 44391374 -
Discontinued
[x]
18 Elbow 90 deg Copper 10 18 10 1PC 1 6690-10.0 44391356 1.99 SGD
In stock
14 Elbow 90 deg Copper 6.35 14 6.35 1PC 1 6690-6.35 44391322 1.99 SGD
In stock
16 Elbow 90 deg Copper 8 16 8 1PC 1 6690-8.0 44391331 1.99 SGD
In stock
19 Elbow 90 deg Copper 9.52 19 9.52 1PC 1 6690-9.52 44391347 1.99 SGD
In stock
36.5 - - 22.22 36.5 22.22 1pc 1 6690-22.22 40494693 3.99 SGD
In stock
40 - - 25.4 40 25.4 1pc 1 6690-25.4 44391453 6.99 SGD
In stock
21.5 - - 12.7 21.5 12.7 1pc 1 6690-12.7 44391365 1.99 SGD
In stock
32 - - 19.05 32 19.05 1pc 1 6690-19.05 44391383 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Model Steam Engine
5
From Japan
On 2017-10-31 09:33:35
Used to connect the steam supply pipe to the steam engine, it was saved very easy to use
This review is about item#44391322.
It is used for water supply pipe connection.
4
From Japan
On 2016-12-16 17:48:40
The price is reasonable and you can use it normally, I think it is good.
This review is about item#40494684.
Connection
4
From Japan
On 2016-12-13 12:00:52
I am happy with the price. Well enough to qualitatively work ...
This review is about item#44391347.
Updated water piping
5
From Japan
On 2015-04-15 20:12:02
It is a product without problems at all. The ride of solder was also good.
This review is about item#40494684.

Related Products