Buy more than* S$200* and get FREE SHIPPING

Copper Tube Adapter

5.00 (1)
Caution
Welding in silver solder is required.
2015 Trusco Published Pages
3 1339
2014 TRUSCO Published Page
2-2165
Material
Brass
...see all
Product Options
ADD TO CART
Dimension B Dimensions C (mm) Dimensions A (mm) Nominal Dimension Nominal Diameter Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension B Dimensions C (mm) Dimensions A (mm) Nominal Dimension Nominal Diameter Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
G1/2 15.88 32.5 13x15.88 G1/2 50 226-9708 1PC 1 6182-13x15.88 40494754 4.39 SGD
In stock
G1/2 12.7 32.5 13x12.7 G1/2 60 226-9694 1PC 1 6182-13x12.7 40494763 4.15 SGD
In stock
G3/4 22.22 35.0 20x22.22 G3/4 79 226-9716 1PC 1 6182-20x22.22 37083645 8.06 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hot water supply pipe
5
From Japan
On 2016-01-12 12:23:38
usually
This review is about item#37083645.

Related Products