Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Purpose Nominal Diameter (A) Dimension G(mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Nominal Diameter (B) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Nominal Diameter (A) Dimension G(mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Nominal Diameter (B) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 65 38 30 113 76 7 1 142 2-1/2 Stainless 1PC 1 6251-65 44396913 6.39 SGD
In stock
- 30 21 18.5 63 43 4.5 0.5 80 1-1/4 Stainless steel (SUS304) 1PC 1 6251-30 40495104 1.02 SGD
In stock
- 13 8.3 15.5 38 17 4 0.5 52 3/8 Stainless 1PC 1 6251-13 40495061 0.41 SGD
In stock
- 16 10.5 15.5 44 22 4 0.5 58 1/2 Stainless 1PC 1 6251-16 40495077 0.41 SGD
In stock
- 20 13.3 15.5 43 27 4 0.5 57 3/4 Stainless 1PC 1 6251-20 40495086 0.41 SGD
In stock
- 25 16.7 18.5 58 34 4 0.5 72 1 Stainless 1PC 1 6251-25 40495095 0.72 SGD
In stock
- 50 29.4 23 84 60 4.5 0.7 101 2 Stainless 1PC 1 6251-50 40495122 2.13 SGD
In stock
- 75 44.5 30 125 89 7 1 154 3 - 1pc 1 6251-75 44396922 8.68 SGD
In stock
- 100 57 30 145 114 7 1 175 4 - 1pc 1 6251-100 44396931 11.58 SGD
In stock
Presser on the wall of the pipe plumbing 40 24 23 75 49 4.5 0.7 92 1 1/2 Stainless 1PC 1 6251-40 40495113 1.30 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For the mounting of the clothesline bracket
5
From Japan
On 2013-12-27 13:54:51
We chose here made of stainless steel for use in the outdoor. It was also less likely dirt and elapsed time.
This review is about item#40495122.
Repair of home water around
5
From Japan
On 2013-09-11 15:02:27
I was surprised and very cheap.
This review is about item#40495077.

Related Products