Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions A (mm) Nominal Designation Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Nominal Designation Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38.7 25 27 1PC 1 0670-25 44397936 0.46 SGD
In stock
30 20 20 1PC 1 0670-20 40495183 0.31 SGD
In stock
24 13 14 1PC 1 0670-13 40495174 0.30 SGD
In stock
70 50 50 1pc 1 0670-50 44397981 1.86 SGD
In stock
44 30 32 1PC 1 0670-30 44397954 0.68 SGD
In stock
56 40 40 1PC 1 0670-40 44397972 0.95 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.90
10 Customer Reviews
The reviews are automatic translation.
Exchange tank cap
5
From Japan
On 2017-05-12 16:05:55
Product precision is also good without leakage. I was touched by the number of goods of Monotaro
This review is about item#44397972.
Used for engine chain saw
5
From Japan
On 2017-04-11 18:15:09
Used for fuel, cap for oil inlet. I have not leaked so far.
This review is about item#40495183.
Filling port packing
5
From Japan
On 2017-02-06 20:00:44
I used it as a retaining rubber so that the filter of the filler opening does not come off. It is two pieces purchased as a spare. I cut and used the free cut rubber, but I cut it too small and I was looking for a different item, it was nice to find the perfect size just for substitution. The thickness is perfect.
This review is about item#44397981.
Chainsaw oil cap packing
5
From Japan
On 2016-12-16 19:23:22
I searched for it at a home center or an agricultural equipment shop, but I could not find the same size ... ... If I found it in a specialty store, it is 300 yen per sheet! It is! It is! Quality is elastic and oil resistance is two toilet rubber so I thought it was okay so I bought it immediately.
This review is about item#40495183.
Packing of carrying can
5
From Japan
On 2016-10-01 05:43:33
Although it is not the original usage, it was diverted to the packing of the lid of the gasoline carrying can.
This review is about item#44397972.
Replace it with a leak in the toilet
5
From Japan
On 2016-03-02 15:54:42
It was soft and predictable properly
This review is about item#40495174.
When installing the water meter
5
From Japan
On 2015-11-07 16:10:04
I am satisfied with a reliable manufacturer.
This review is about item#40495183.
Water piping
5
From Japan
On 2015-08-27 14:41:47
It is slightly softer than other companies' products, and it is easy to handle.
This review is about item#44397954.
Survey around water meters
5
From Japan
On 2014-03-09 17:38:16
Used in water supply pipe survey. I am satisfied with cheapness
This review is about item#40495174.
bathroom
4
From Japan
On 2014-03-03 13:57:29
I also want to buy it.
This review is about item#44397954.

Related Products