Buy more than* S$200* and get FREE SHIPPING

Sellotape for Industrial Use

3.40 (5)
Tensile Strength (N/10mm)
41.6
Adhesive Power (N/10mm)
3.93
Extensibility (%)
23
Thickness (mm)
0.05
...see all>
Product Options
ADD TO CART
Heat-Resistant Temperature (deg C) Color Adhesive Tape Length (m) Base Material Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Heat-Resistant Temperature (deg C) Color Adhesive Tape Length (m) Base Material Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
At normal temperature Transparency Rubber-based 50 Cellophane 15 - 1Box(10Roll) 1 No.405 89732745 17.99 SGD
Shipped after 2018-02-26
At normal temperature Transparency Rubber-based 50 Cellophane 50 - 1Box(3Roll) 1 No.405 89732842 20.99 SGD
Shipped after 2018-02-26
- - - 70 - 12 - 1box(10roll) 1 No.405 89732772 20.99 SGD
Shipped after 2018-02-26
- - - 70 - 18 - 1box(10roll) 1 No.405 89732797 30.99 SGD
Shipped after 2018-02-26
- - - 70 - 24 - 1box(5roll) 1 No.405 89732806 20.99 SGD
Shipped after 2018-02-26
- - - 50 - 36 - 1box(5roll) 1 No.405 89732824 24.99 SGD
Shipped after 2018-02-26
- - - 50 - 12 - 1box(10roll) 1 No.405 89732736 14.99 SGD
Shipped after 2018-02-26
- - - 50 - 18 - 1box(10roll) 1 No.405 89732754 22.99 SGD
Shipped after 2018-02-26
- - - 50 - 30 - 1box(5roll) 1 No.405 89732815 20.99 SGD
Shipped after 2018-02-26
- - - 50 - 24 - 1pack(5roll) 1 No.405 89732763 14.99 SGD
Shipped after 2018-02-26
- - - 35 - 24 - 1box(5roll) 1 No.405 89732727 9.99 SGD
Shipped after 2018-02-26
- - - 50 - 40 - 1box(3roll) 1 No.405 89732833 15.99 SGD
Shipped after 2018-02-26
- - - 70 - 15 795-2481 1box(10roll) 1 No.405 89732781 23.99 SGD
Shipped after 2018-03-02
- - Rubber type 35 Cellophane 12 - 1Pack(10Roll) 1 No.405 12x35M 40497931 9.99 SGD
Shipped after 2018-02-26
- - Rubber type 35 Cellophane 15 - 1Pack(10Roll) 1 No.405 15x35M 40497947 11.99 SGD
Shipped after 2018-02-26
- - Rubber type 35 Cellophane 18 - 1Pack(10Roll) 1 No.405 40497956 13.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 2
1 star 0
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Curing of screen printing plate
5
From Japan
On 2017-12-29 08:12:50
Easy to cut even with hands without coming out, I was able to do work smoothly, it was very good.
This review is about item#89732842.
Used to cover envelopes
2
From Japan
On 2017-07-18 15:49:16
It was a failure to make it 12 mm. The width was too narrow. It was a failure in how to choose products.
This review is about item#40497931.
Paste stickers etc in Bornon bag
2
From Japan
On 2016-10-03 12:53:19
It is too tired to break easily. The incision becomes wrinkled. Maybe because of tape cutter? Is there a dedicated cutter?
This review is about item#89732727.
When packing
4
From Japan
On 2016-04-19 16:52:49
Is good.
This review is about item#40497956.
Packing of dry matter
4
From Japan
On 2015-05-21 14:14:53
Price is reasonable. There are several standards.
This review is about item#40497947.

Related Products