Buy more than* S$200* and get FREE SHIPPING

4-Port USB2.0HUB

3.00 (2)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
90x21.5x14.3
Weight (g)
32
...see all>
Product Options
ADD TO CART
Color Interface Cable Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Interface Cable Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White PS / 2 connector, USB connector About 10 (including connector part) 1PC 1 GH-UH204SBW 40498026 12.99 SGD
In stock
Black USB2.0 (Hi-Speed ​​compatible) About 10 (including connectors) 1PC 1 GH-UH204SBK 40498035 12.99 SGD
In stock
Silver USB2.0 (Hi-Speed ​​compatible) About 10 (including connectors) 1PC 1 GH-UH204SBS 40498044 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Expansion of ports
3
From Japan
On 2017-04-05 01:20:51
After all, I feel like I will be late. When I turn off the light of the room, the light of the blue switch lamp of the port gets surprised as it glows.
This review is about item#40498026.
Purchase for charging iphone 5s
3
From Japan
On 2014-05-20 19:00:46
Unfortunately I could not charge iphone 5s and ipad .... It can be used for android.
This review is about item#40498035.

Related Products