Buy more than* S$200* and get FREE SHIPPING

USB2.0 Card Reader

3.00 (1)
Caution
Not available to use everything together. It is not supported "the data protected by copyright" of memory stick. It is not supported the function of copyright protection for SD memory card. It is not supported to the standby, the pause, and the sleep functions. It is not guaranteed to operate properly in all of PCs and memory cards. As the format of SDXC memory card is "exFAT", it is required to install Windows7, Vista (after SP1), XP (after SP2), and Microsoft update program (KB955704).
Interface
(. 1.1 upwardly compatible USB Ver). 2.0 compliant "USB Ver ※ It must be a device equipped ports for USB2.0 or USB2.0 host adapter compatible for use as a USB2.0 device. ※ model on which you installed the OS 10.2.7 or later installed port of for USB2.0
Slot
"xD Picture card compatible slot x1 SD memory card slot x1 microSD card slot x1 only Memory Stick dedicated slot x1 Compact Flash (TypeII) slot x1 "
Cable Length (mm)
About 70 (10)
Operating Envrionment
(Temperatureandhumidity)/0 to 45degC,0 to 90%
Storage(temperatureandhumidity)/0 to 40degC,0 to 80%Operating
Power Consumption (mA)
Operationduringstandby/500(MAx),/30(MAx)
Compatible Models
BeequippedwithcompaniesDOS/Vpersonalcomputer,NECPC98-Nxseries,AppleMacseries,thePlayStation(R)3
※USBport,thereisroomforoneormore.
OS Support
Windows 7 Vista xP 2000 (SP3 or later), Mac OS x 10.1.2 to 10.7
Weight (g)
About30
...see all>
Product Options
ADD TO CART
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
79 (shallow) 222x305x37 (depth type) Black 1PC 1 ADR-ML15BK 40498105 20.99 SGD
In stock
(Excluding cable) 51x56.7x13.5 White 1PC 1 ADR-ML15W 40498114 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Data retrieval etc.
3
From Japan
On 2015-02-02 11:17:00
Although it is possible to take micro SD directly, I felt that some hanging is necessary for insertion.
This review is about item#40498105.

Related Products