Buy more than* S$200* and get FREE SHIPPING

USB3.0 Card Reader

Caution
It is not guaranteed to operate properly in all of PCs and memory cards. Not available to read everything at the same time. It is not supported the functions of copyright protection (magic gate function and ID function, etc.) for various media. As microdrive requires a measurable amount of power, depending on connecting PC and USB hub, supplied power may run short and may not available to use it. IO card with CF size is not supported. It is not supported to the standby, the pause, and the sleep functions. To use the format of SDXC memory card,"exFAT", install Microsoft update program (KB955704) to OS Windows7, Vista (after SP1), XP (after SP2).
Interface
Ver.3.0 compliant "USB (USB Ver.2.0/1.1 upward compatibility) ※ instrument equipped with a USB3.0 port of the corresponding host or adapter of USB3.0 support is required for use as a USB3.0 device. ※ I do not work with USB3.0 in Mac OS. LED does not lig
Cable Length (cm)
50(+/-1)
Slot
"xD Picture card compatible slot (3.3V) x1 Memory Stick dedicated slot x1 SD Memory Card compatible slot x1 microSD Card Memory Stick Micro (M2) support slot x1 Compact Flash (TypeII) slot x1 "
Supported Media
SDxC memory cards up to "64GB (Class4/6/10) (UHS-I) SDHC memory cards up to 32GB (Class2/4/6/10) (UHS-I) SD memory card / (Ver.1.1) / (Pro High Speed) up to 2GB (Class2/4/6/10) A special adapter (sold separately) is required separately (Class2/4/6) ※ m
Operating Envrionment
(Temperatureandhumidity)/-20 to 70degC,20 to 60%
Storage(temperatureandhumidity)/0 to 50degC,20 to 80%Operating
Power Consumption (mA)
Operating/470(MAx)duringstandby/220(MAx)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
(Excluding cable) 98x57x18
Compatible Models
IfadeviceequippedcompaniesDOS/Vpersonalcomputer,NECPC98-Nxseries,AppleMacseries,thePlayStation(R)3
※USB3.0/2.0,wasconnectedtotheUSBportofUSB2.0port,USB2.Itcorrespondsonlyto0transferrate.
OS Support
Windows 8.1 8(64bit/32bit) 7(64bit/32bit) Vista XP,Mac OS X(10.4 to 10.9)
Power
USB bus power
Weight (g)
About63.6
Color
Black
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ADR-ML33U3BK 40498123 -
Discontinued
[x]
ADD TO CART

Related Products