Buy more than* S$200* and get FREE SHIPPING

Rainproof Extension Cord, 1 Outlet

Electric Wire Specification
VCT2corex1.25sq
Outlet Specification
2P x 1-neck
Rated Current (A)
15
Rated Voltage (V)
125
Length (m)
10
Weight (g)
1240
Color
Black
Material
Conductor / copper wire, blade / brass, coated / vinyl chloride
Specification
Outdoor type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KRW14-10 40499392 36.17 SGD
In stock
ADD TO CART