Buy more than* S$200* and get FREE SHIPPING

Rainproof 3 Outlets Extension Cord

5.00 (1)
Electric Wire Specification
VCT2 core x 1.25square
Outlet Specification
2P x 3-MOUTH
Rated Current (A)
15
Rated Voltage (V)
125
Length (m)
10
Weight (g)
1500
Color
Black
Material
Conductors / plug blade / brass, cover / vinyl chloride
Specification
Outdoor type Rain proof cap
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KRT615-10 40499401 50.90 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For outdoor pump
5
From Japan
On 2014-10-05 15:05:01
The cable is not thick and moderately thick, but it is easy to use outdoors, but if it is permanently installed it is good to wrap the tape around the connection. I think that reliability will increase if there is manufacturer's test data such as deterioration years in outdoor regardless of this product.
This review is about item#40499401.