Buy more than* S$200* and get FREE SHIPPING

Rainproof Extension Cord, 1 Outlet

4.00 (1)
Electric Wire Specification
VCT2corex1.25sq
Outlet Specification
2P x 1-neck
Rated Current (A)
15
Rated Voltage (V)
125
Length (m)
20
Weight (g)
2500
Color
Yellow
Material
Conductor / copper wire, blade / brass, coated / vinyl chloride
Specification
Outdoor type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KRW69-20 40499435 66.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Civil engineering work
4
From Japan
On 2015-04-04 16:57:28
I think that quality is no mistake.
This review is about item#40499435.