Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rainproof Extension Cord, 3 Outlets 3 Cores

4.00 (2)
Electric Wire Permissible Current (A)
22
Electric Wire Specification
VCT3corex2.0sq
Outlet Specification
3-necked ground 3P x
Rated Current (A)
15
Rated Voltage (V)
125
Length (m)
10
Weight (g)
1980
Material
Conductor / copper wire, blade / brass, coated / vinyl chloride
Specification
Outdoor type Rain proof cap
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KRW18-10 40499444 61.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
When using an electric power tool outdoors
5
From Japan
On 2015-12-18 18:45:53
On the site of a leading general contractor, we bought it without any help even if the price was expensive as it was not allowed to bring in unless it had 3 thin caps in the outdoors. However, I think that this price does not have this price. A craftsman says it is soft and very easy to handle.
This review is about item#40499444.
When using outdoor electric tools
3
From Japan
On 2015-09-01 18:56:24
It is neither possible nor impossible, it can be used normally.
This review is about item#40499444.