Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Size Color Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
One Size Fits All(57-61cm) Gunmetal 125cc or less 1PC 1 PS-HC002 40499645 31.99 SGD
In stock
One-size-fits-all (57 to 61cm) PearlWhite - 1PC 1 PS-HC002 40499663 -
Discontinued
[x]
One-size-fits-all (57 to 61cm) Silver - 1PC 1 PS-HC002 40499654 31.99 SGD
In stock
Free size (57 - 61cm) Black 125cc or less 1PC 1 PS-HC002 40499636 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
It is used for 125CC (two types of mopeds) below.
5
From Japan
On 2017-11-24 20:21:30
This amount, SG standard by the specification under 125 CC. There is no problem for normal driving. Because it becomes a half cap, I think that it is better to purchase thinking about a crack or fracture of the face at the time of an accident or fall. I think that it is good at a low price to a helmet, but as for use, please give me a minimum safe driving.
For moped bikes
4
From Japan
On 2016-05-06 14:14:04
The necessary minimum functions are sufficient. I am not dissatisfied with the design. Because there are times when it is difficult for the chinstroke to lock, it is a star - 1.
This review is about item#40499636.
Motorcycle driving
5
From Japan
On 2016-02-17 14:36:07
Nice fit feeling
This review is about item#40499645.
We use it for 50cc bike.
5
From Japan
On 2015-11-09 16:45:17
The color is also good, and the foot feeling when using is also good, I think that it can be used for a long time.
This review is about item#40499645.
Because it does not violate safety to pick up and delivery motorcycles.
5
From Japan
On 2015-08-24 16:09:24
Easy jaw string is convenient.
This review is about item#40499645.
During motorcycle operation
1
From Japan
On 2015-05-11 16:16:34
I can not trust the explanation content of the item. I confirmed that it is affixed with a free size (57 - 61 cm) on the half cap helmet in use, and ordered the same size product. It suffers when it receives a delivered item. In the item description of the homepage, it is clearly stated as a free size (57 - 61 cm), but inside the helmet there is a seal stated differently from the description (57 - 60 cm). 1 cm different. I wrote the name magic behind the helmet before suffering. Although there might be a problem in terms of safety, I intend to crush and spread the styrofoam part from behind. I can not use the net if the actual item and the item description size are different. I have not ordered it for a while since I failed with a paper towel, but it is only 1 cm tall but please do it firm. In other mail order, it is an impossible mistake. I can not check it. More and more, you can no longer trust you. Your brand's bike battery at the same time is very disappointing as it was a good product.
This review is about item#40499636.
Motorcycle ride
5
From Japan
On 2015-04-20 08:51:28
I am using it without problems.
This review is about item#40499654.
Motorcycle (original)
5
From Japan
On 2014-05-20 16:04:09
The full face is a little hot for the summer from now. This is fine. It is cool. The price is also cheap
This review is about item#40499636.

Related Products