Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Motorcycle Helmet

3.80 (5)
Size
57 to 61cm
Material
ABS resin
Accessories
Size adjustment sponge
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Candy Red 1PC 1 PS-OF001 40499821 -
Discontinued
[x]
Gunmetal 1PC 1 PS-OF001 40499812 -
Discontinued
[x]
Silver 1PC 1 PS-OF001 40499803 62.99 SGD
In stock
Black 1PC 1 PS-OF001 40499794 62.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
bike
5
From Japan
On 2017-10-09 08:48:36
I think that the balance with the price is good. If you buy it by 10% discount, it will be much cheaper than the home center equivalent.
This review is about item#40499803.
I use it when commuting to the station in the morning and evening.
4
From Japan
On 2016-06-01 15:34:11
There is a feeling of security as there is also a sense of hold as entering the head without difficulty. However, I am concerned that wind blows in between the helmet and the face cover during traveling. Although rain was not blown in, wind noise sounded noisy.
This review is about item#40499803.
Touring
2
From Japan
On 2015-04-01 09:39:47
Although I ran about 100Km immediately after arrival, the wind came in from the periphery of the shield and it was cold, when it came rainy season, I did not intrude into the inside But I became uneasy, but the price is cheap, Right or not, I am convinced.
This review is about item#40499794.
For commuting by moped
3
From Japan
On 2013-06-08 09:51:03
Impression that it is neither possible nor impossible. It is difficult to open and close it upside down, as the installation of the shield is tough. Running with the shield lifted, the wind noise is quite considerable. It is suitable for the price. I do not recommend it except for those who do not have a home center etc. nearby, or who choose to pay because the shipping fee is free.
This review is about item#40499794.
To use for motorcycle commuting.
5
From Japan
On 2013-01-24 13:10:37
There is no discomfort to wear. I am satisfied with the color and shape that I wanted. Because it is cheap, it is recommended.
This review is about item#40499812.

Related Products