Buy more than* S$200* and get FREE SHIPPING

Motorcycle Gloves

3.25 (4)
Color
Black
...see all>
Product Options
ADD TO CART
Material Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Polyester One-size-fits-all (M to L) 1Pair 1 PS-400 40500135 28.99 SGD
Shipped after 2018-06-29
Nylon (for measures against cold) One Size Fits All(M-L) 1Pair 1 PS-402 40500153 26.99 SGD
In stock
Synthetic leather One Size Fits All(M-L) 1Pair 1 PS-401 40500144 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
When riding a motorcycle
4
From Japan
On 2017-12-05 20:25:54
It is hard to make for the price It is impossible for midwinter because it is thin making
This review is about item#40500144.
When riding a motorcycle
5
From Japan
On 2016-08-22 19:26:48
Although it is light, it is solid for price and it is best for this time period.
This review is about item#40500144.
Commuting etc.
1
From Japan
On 2015-06-06 17:03:47
The seams were torn.
This review is about item#40500135.
Commuting etc.
3
From Japan
On 2015-06-05 18:08:50
It is very solid. There is a slightly cramped feeling, so it may be small for those with larger hands.
This review is about item#40500135.

Related Products