Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Universal Holder

3.81 (84)
Purpose
For scooter pulley and, desorption of the clutch outer, For scooter pulley and, desorption of the clutch outer
Third-Party Reference Number (TAKEKAWA)
00-01-1002
Third-Party Reference Number (KITAKO)
674-0500000
Third-Party Reference Number (KIJIMA)
302-8661
Hole Intervals (mm)
(Pin hole distance) 22-200
Pin Diameter (mm)
5, 9 (fixed)
Overall Length (mm)
330
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 OSKS-02171 40500336 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 39
4 star 14
3 star 14
2 star 10
1 star 7
Review Rating: 3.81
84 Customer Reviews
The reviews are automatic translation.
Mini cars Diy maintenance
5
From Japan
On 2017-07-24 19:06:12
I used it to remove the pulley. I think that it is easier to work as the nail is a little longer, but it was removable and could be installed.
This review is about item#40500336.
Disassembling of motorcycle
5
From Japan
On 2016-12-19 18:11:20
It was much easier to use than I expected. I think that you can use enough if the price is reasonable and range of hobbies.
This review is about item#40500336.
To desorb drive system of motorcycle
5
From Japan
On 2016-11-11 10:44:34
For the price, it is firm making. I think that it is easy to use. Cospa best! It is! It is!
This review is about item#40500336.
Repair of scooter
4
From Japan
On 2016-10-30 15:39:35
It is convenient for driving system work. I am satisfied because the price is cheap.
This review is about item#40500336.
Used in the early term of Grom
1
From Japan
On 2016-10-05 05:59:37
I used it for replacing the cam of Grom, but the bar at the end of the anti-rotation was short and I could not use it
This review is about item#40500336.
Maintenance of motorcycle
4
From Japan
On 2016-10-04 09:33:51
It took about a week for delivery, I have used it only once but I am satisfied with the usability well.
This review is about item#40500336.
To startup system
5
From Japan
On 2016-09-29 20:39:18
I am using it for various lengths and length
This review is about item#40500336.
It is not perfect · · ·
3
From Japan
On 2016-09-01 00:52:40
There are models that the bolt is short and does not reach. It is necessary to replace the tip bolt yourself. It is cheap, it can be used properly, and it expects durability afterwards
This review is about item#40500336.
PCX 125 (JF 28 pulley, clutch change)
2
From Japan
On 2016-08-23 21:31:47
I managed to remove the PCX pulley somehow, but the clutch did not slip off even after doing many times. Pin is too short. As you buy again, those who also disconnect the clutch of PCX, it is better to stop purchasing.
This review is about item#40500336.
Disassembly and maintenance of motorcycle drive system (outer clutch)
4
From Japan
On 2016-08-07 21:19:15
Especially it was able to be used with no difference from Honda genuine.
This review is about item#40500336.

Related Products