Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Light Bulb 7.7W Wide

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Brightness
Equivalent to 40W light bulb
Input Electric Current (mA)
135
Energy Efficiency (Lm/W)
75.3
Maximum Luminous Intensity (cd)
63
Rating Life (Hours)
40000
Total Luminous Flux (Lm)
580
Correlated Color Temperature (K)
5000
Connector
E26
Rated Voltage (V)
AC100
Power Consumption (W)
7.7
Weight (g)
110
Color
Day white color
Type
equivalent to GENERAL INCANDESCENT BULB 40W
Specification
Modulated disabled, sealed instrument support
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LDA8N-G 40500451 -
Discontinued
[x]
ADD TO CART

Related Products