Buy more than* S$200* and get FREE SHIPPING

HazMat Sign Eco Uni Board

5.00 (3)
Weight (g)
200
Dimension (mm)
300x600
Thickness (mm)
1.2
...see all>
Product Options
ADD TO CART
Purpose TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For truck and tanker. - 1Sheet 1 830-42 09160925 18.99 SGD
In stock
For truck and tanker. - 1Sheet 1 830-41 09160916 18.99 SGD
In stock
For truck and tanker. - 1Sheet 1 830-44 09160943 18.99 SGD
In stock
For truck and tanker. - 1Sheet 1 830-54 09160995 18.99 SGD
Shipped after 2018-01-23
For truck and tanker. - 1Sheet 1 830-71 09161065 18.99 SGD
In stock
For truck and tanker. - 1Sheet 1 830-61 09161031 18.99 SGD
In stock
For truck and tanker. - 1Sheet 1 830-70 09161056 73.99 SGD
Shipped after 2018-01-19
For truck and tanker. - 1Sheet 1 830-68 09161047 21.99 SGD
Shipped after 2018-01-23
For truck and tanker. - 1Sheet 1 830-72 09161074 18.99 SGD
In stock
For truck and tanker. - 1Sheet 1 830-52 09160977 73.99 SGD
In stock
For truck and tanker. - 1Sheet 1 830-47 09160952 21.99 SGD
Shipped after 2018-01-19
For truck and tanker. - 1Sheet 1 830-43 09160934 21.99 SGD
Shipped after 2018-01-23
For truck and tanker. - 1Sheet 1 830-56 09161004 21.99 SGD
Shipped after 2018-01-23
For truck and tanker. - 1Sheet 1 830-51 09160961 21.99 SGD
Shipped after 2018-01-23
- - 1Sheet 1 830-58 09161022 18.99 SGD
In stock
- - 1Sheet 1 830-53 09160986 18.99 SGD
In stock
- 371-7593 1Sheet 1 830-40 09160907 18.99 SGD
In stock
- - 1Sheet 1 830-57 09161013 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
On site premises Fire hazardous location for alert
5
From Japan
On 2015-06-17 11:57:09
Size stand out Thickness No complaints
This review is about item#09160907.
Posting on Compliance
5
From Japan
On 2012-08-17 12:19:27
I would like to purchase again if new postings are needed in the future. The hole for posting is vacant in the four corners, but it is quite small so I think that it is more convenient if you can enclose a strap or wire that can be stopped using this hole.
This review is about item#09160907.
Used for marking to designated combustibles storage office (Oga waste silo)
5
From Japan
On 2012-04-07 11:20:58
It was able to be used without problems. I hope that there is also handling of portrait specifications.
This review is about item#09161065.

Related Products