Buy more than* S$200* and get FREE SHIPPING

Air Chuck Gun

3.73 (66)
Purpose
Connect with air compressor and inject air into tires of cars and motorbikes and measures air pressure.
Pressure Range (MPa)
(Measuring, filling)0.1-0.7
Minimum Scale Value (KPa)
10
Hose Length (mm)
400
Air Intake
General-purpose ordinary pressure one-touch plug
Connection Thread
Chuck / hose :G1/4 (parallel screws for PT1/4 tube) Chuck / body :G1/4 (parallel screws for PT1/4 tube) BODY / PLUG : M12 x 1.0
Pricision
(Pressure gauge) reference : +/- 30kPa
Maximum Working Pressure (MPa)
0.8
...see all>
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clip type 1PC 1 ATG-001 40502542 -
Discontinued
[x]
Double tire type 1PC 1 ATG-002 40502551 57.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 35
4 star 8
3 star 5
2 star 6
1 star 12
Review Rating: 3.73
66 Customer Reviews
The reviews are automatic translation.
Maintenance of my car
5
From Japan
On 2018-04-01 19:51:24
I think the price is reasonable. I do not understand the accuracy of the pressure gauge because it does not compare, but I think that it is from the pressure before the exchange to the summer tire.
This review is about item#40502551.
Tire air pressure adjustment
1
From Japan
On 2018-04-01 16:10:06
Although air can be put in and pulled out without problems, the meter of the essence did not work. I gave up and ordered another maker item.
This review is about item#40502551.
The air pressure of the tires of the car is understood
1
From Japan
On 2018-03-19 15:55:00
Not at all The measured value of the key is deviated by about 0.4 kpa Just to be sure, other goods were also purchased, so it turned out clearly differently By the way, another one seemed accurate It is one of items of cheap worwd
This review is about item#40502551.
Air check at tire change
5
From Japan
On 2017-12-08 07:38:26
There was no product defect, I used it smoothly.
This review is about item#40502551.
Maintenance
5
From Japan
On 2017-07-04 10:42:39
It does not change from anything else but it is good to buy with Monotaro san.
This review is about item#40502551.
Maintenance of cars
5
From Japan
On 2017-04-27 15:37:41
I use it for the pneumatic pressure check of the car. Even if you do not have a compressor, it is convenient as you can check the air pressure.
This review is about item#40502542.
Air filling, air pressure adjustment
1
From Japan
On 2017-03-12 21:21:39
Even though the air leaked for the first time, it was finally able to fill the air, but the second time, the air leakage is intense, air filling can not be done, it will not be used at all.
This review is about item#40502542.
Tire Maintenance
2
From Japan
On 2017-02-07 22:11:37
There is no durability of rubber hose. It became frustrating for about 4 to 5 years and it became impossible to use it. The tip type double type was hard to use. I think that the clip type is easier to use than holding it by hand. The memory of the meter. Because it uses frequently around 200 Kpa, it is easy to see.
This review is about item#40502551.
Air filling of tires
5
From Japan
On 2017-01-31 14:58:04
As it fits the valve, it can be filled easily with air, the scale is just right size and easy to read
This review is about item#40502551.
Vehicle management
5
From Japan
On 2017-01-21 14:36:55
There is a gauge, you can pull out, put it in, and you can go further to the tire of the truck. It is practical and ideal. All of our vehicles, agricultural machines etc. are full covers.
This review is about item#40502551.

Related Products